Shop All Garbage Disposal Accessories
Zoro Select
Stopper, Plastic Construction, Black
Mfr # ez-30098
Zoro # G4863667
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Waste Disposers
- Color/Finish Black
- Material of Construction Plastic
- Type Commercial
- Number of Bolt Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ez-30098
- Zoro # G4863667
- UPC # 091712300984
- Country of Origin Taiwan, Province of China
- Category Garbage Disposal Accessories
Dimensions
Overall Diameter | 3 3/8 in |
Details
Item | Drain Stopper |
For Use With | Waste Disposers |
Color/Finish | Black |
Material of Construction | Plastic |
Type | Commercial |
Number of Bolt Holes | 0 |
Accessory Type | Stopper |
Application | Disposal |
Material | Plastic |
Product Type | Drain Stopper |
Color | Black |
Drain Stopper Type | Push and Pull |
Description
Drain Stopper, Material Plastic, Color Black, Product Type Drain Stopper, Overall Diameter 3 3/8 in, Application Disposal, Drain Stopper Type Push and Pull
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (1WMN2)
- ZORO SELECT Water Heater Element (TG2307 430027)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120R)
- KOHLER Strainer Body (21166-CP)
- ZORO SELECT Garbage Disposer Connector, Rubber, Black (60423)
- ZORO SELECT Splashguard, Plastic Construction, Black (30102)
- ZORO SELECT Strainer, PVC Construction, White (30093)
- ZORO SELECT Connector For Dishwasher And Disposal (1PNV3)
- ZORO SELECT Stopper, Plastic Construction, Black (30097)
- ZORO SELECT Stopper, Stainless Steel, Pipe 3-1/3 In (1PPJ4)
- INSTANT POWER Liquid Garbage Disposal & Drain Cleaner 1 L (1501)
- Zoro Select Garbage Disposal Accessories