Shop All Garbage Disposal Accessories
Zoro Select
Stopper, Plastic Construction, Black
Mfr # 30097
Zoro # G4772089
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Black
- For Use With Waste Disposers
- Number of Bolt Holes 0
- Type Commercial
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30097
- Zoro # G4772089
- UPC # 091712300977
- Country of Origin Taiwan, Province of China
- Category Garbage Disposal Accessories
Dimensions
Overall Diameter | 2 7/8 in |
Details
Item | Drain Stopper |
Color/Finish | Black |
For Use With | Waste Disposers |
Number of Bolt Holes | 0 |
Type | Commercial |
Material of Construction | Plastic |
Accessory Type | Stopper |
Product Type | Drain Stopper |
Drain Stopper Type | Push and Pull |
Application | Disposal |
Color | Black |
Material | Plastic |
Description
Drain Stopper, Material Plastic, Color Black, Product Type Drain Stopper, Overall Diameter 2 7/8 in, Application Disposal, Drain Stopper Type Push and Pull
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Watts 0794101 - LFRK 909 CK2 2 1/2 - 3" 2nd Check Complete (794101)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2522551)
- ZORO SELECT 1/8" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (5P998)
- ZSI Beta Stand Clamp, 1/4" Pipe, Cap Screw, SS (S2009SI)
- ZORO SELECT Stopper, Plastic Construction, Black (ez-30098)
- ZORO SELECT Garbage Disposer Connector, Rubber, Black (60423)
- ZORO SELECT Splashguard, Plastic Construction, Black (30102)
- ZORO SELECT Connector For Dishwasher And Disposal (1PNV3)
- ZORO SELECT Disposer Kit, PVC Construction, White (35398)
- ZORO SELECT Stopper, Rubber Construction, White (30101)
- IN-SINK-ERATOR .33 HP Garbage Disposer (IN310097)
- Zoro Select Garbage Disposal Accessories