Shop All Drain Stoppers
Zoro Select
Stopper, Pipe 1 5/8 To 1 3/4 In, PK5
Mfr # 1PPH5
Zoro # G1285995
product price: $4.35
/pk 5, $0.87/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 5/8 in to 1 3/4 in
- Material of Construction - Drains Rubber
- Color - Drains White
- Pipe Dia. (In.) 1-5/8 to 1-3/4
- Color/Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PPH5
- Zoro # G1285995
- UPC # 190735409596
- Country of Origin China
- Category Drain Stoppers
Dimensions
Pipe Dia. - Drains | 1 5/8 in to 1 3/4 in |
Pipe Dia. (In.) | 1-5/8 to 1-3/4 |
Overall Diameter | 1 3/4 in |
Fits Minimum Drain Size | 1 5/8 in |
Fits Maximum Drain Size | 1 3/4 in |
Details
Material of Construction - Drains | Rubber |
Color - Drains | White |
Color/Finish | White |
Item | Drain Stopper |
For Use With | Basins, Laundry Tubs and Other Drain Openings, Sinks |
Includes | Metal Ring |
Material of Construction | Rubber |
Color | White |
Application | Sink |
Material | Rubber |
Drain Stopper Type | Push and Pull |
Product Type | Drain Stopper |
Description
Drain Stopper, Includes Metal Ring, Standards -, Material Rubber, Color White, Product Type Drain Stopper, Overall Diameter 1 3/4 in, Application Sink, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 1 3/4 in, Fits Minimum Drain Size 1 5/8 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 100 ft L (EB-10X1.5-0100)
- NIBCO Union, Low Lead Cast Bronze, C x MNPT (7334LF 1/2)
- OATEY Drain, All Plastic Snap In, PVC, 3in (43565)
- KORKY Tank to Bowl Gasket, Fits 2" Tank, Red (464BP)
- ZORO SELECT Stopper, Pipe 1 1/8 To 1 1/4 In, PK5 (1PPH3)
- ZORO SELECT Stopper w/Chain, Pipe Dia 1 1/2 To 2 In (1PPJ2)
- ZORO SELECT Tip-Toe Drain Stopper, Silver (35229)
- ZORO SELECT Sink Stopper, 1-1/2" to 1-3/8" Pipe Dia. (P-700)
- ZORO SELECT Universal Stopper, White, Pipe 1-3/8" dia. (30401)
- ZORO SELECT Push and Pull Drain Stopper, Silver (35255)
- THRIFCO PLUMBING Pop-up Plunger for Delta (4400900)
- Zoro Select Drain Stoppers