Shop All Caps
Zoro Select
Stopper, 39mm, Rubber, Black
Mfr # 15-1H
Zoro # G7587185
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Rubber
- Stopper Size 15
- Top Dia. 103 mm
- Height 39 mm
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15-1H
- Zoro # G7587185
- Country of Origin China
- Category Caps
Dimensions
Stopper Size | 15 |
Top Dia. | 103 mm |
Height | 39 mm |
Manufacturers Warranty Length | 1 yr |
Bottom Dia. | 83 mm |
Hole Dia. | 5 mm |
Neck Size | 39 mm |
Screw Closure Size | 39 mm |
Bottom Diameter | 83 mm |
Top Diameter | 103 mm |
Hole Diameter | 5 mm |
Overall Height | 39 mm |
Details
Material of Construction | Rubber |
Item | Stopper |
Resists | Abrasion and Water |
Color | Black |
Liner Material | Rubber |
Autoclavable | No |
Product Type | Stopper |
For Labware Type | Bottles, Vials |
Standards | ASTM D2000 |
Material | EPDM Rubber |
Description
Stopper, Stopper Size 15, Neck Size 39 mm, Screw Closure Size 39 mm, Bottom Diameter 83 mm, Top Diameter 103 mm, Overall Height 39 mm, Material EPDM Rubber, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 1, Standards ASTM D2000, Special Features Not Applicable, Resists Abrasion and Water, For Labware Type Bottles, Vials, Liner Material Rubber, Hole Diameter 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Filter Pipette Tip, 1 - 100uL, Certified, Universal, Low Retention, 54mm, Natural, Sterile, 960/Pack (150815)
- ZORO SELECT Funnel, Polypropylene, 145mm, Clear, PK2 (241754-0003)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK500 (137030-500)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J907)
- ZORO SELECT Stopper, 18mm, Rubber, Black, PK100 (000-1H)
- ZORO SELECT Stopper Assortment, 24mm, Black, PK63 (RST0-H)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK3 (13.5-1H)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK28 (5.5-1H)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK5 (13-1H)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK20 (6-1H)
- TRICORBRAUN 70-400 White P/P Continuous Thread Closure, F217 Land Stacking Feature, Ribbed Skirt, Mat (009252)
- Zoro Select Lab Caps, Plugs & Dispensers