Shop All Caps
Zoro Select
Stopper, 39mm, Rubber, Black
Mfr # 14-1H
Zoro # G7464755
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Neck Size 39 mm
- Resists Abrasion and Water
- Height 39 mm
- Hole Dia. 5 mm
- Material of Construction Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14-1H
- Zoro # G7464755
- Country of Origin China
- Category Caps
Dimensions
Neck Size | 39 mm |
Height | 39 mm |
Hole Dia. | 5 mm |
Manufacturers Warranty Length | 1 yr |
Bottom Dia. | 75 mm |
Top Dia. | 90 mm |
Screw Closure Size | 39 mm |
Stopper Size | 14 |
Overall Height | 39 mm |
Hole Diameter | 5 mm |
Top Diameter | 90 mm |
Bottom Diameter | 75 mm |
Details
Resists | Abrasion and Water |
Material of Construction | Rubber |
Color | Black |
Item | Stopper |
Liner Material | Rubber |
Autoclavable | No |
Product Type | Stopper |
For Labware Type | Bottles, Vials |
Material | EPDM Rubber |
Standards | ASTM D2000 |
Description
Stopper, Stopper Size 14, Neck Size 39 mm, Screw Closure Size 39 mm, Bottom Diameter 75 mm, Top Diameter 90 mm, Overall Height 39 mm, Material EPDM Rubber, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 1, Standards ASTM D2000, Special Features Not Applicable, Resists Abrasion and Water, For Labware Type Bottles, Vials, Liner Material Rubber, Hole Diameter 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Thief, 220mL, 43 In L, PK25 (5540C)
- SP BEL-ART Octagon Stir Bars, 1-5/8 x 5/16" (41. (F37110-0158)
- MIDWEST FASTENER 1.1" x 15/16" x 1" #5-1/2 Black Rubber Stoppers 4PK (65871)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP2, 8.0um, PK100 (1002-185)
- ZORO SELECT Stopper, 25mm, Black, PK16 (RST6A-H)
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-H)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK5 (13-004)
- ZORO SELECT Stopper, 18mm, Rubber, Black, PK181 (000-004)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK40 (0-1H)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK7 (11-1H)
- TRICORBRAUN 89-400 Black P/P Continuous Thread Closure, Unlined Smooth Skirt, Smooth Top (009762)
- Zoro Select Labware