Shop All Caps
Zoro Select
Stopper, 39mm, Rubber, Black
Mfr # 14-004
Zoro # G7544433
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Rubber
- Top Dia. 90 mm
- Resists Abrasion and Water
- Height 39 mm
- Screw Closure Size 39 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14-004
- Zoro # G7544433
- Country of Origin China
- Category Caps
Dimensions
Top Dia. | 90 mm |
Height | 39 mm |
Screw Closure Size | 39 mm |
Bottom Dia. | 75 mm |
Manufacturers Warranty Length | 1 yr |
Neck Size | 39 mm |
Stopper Size | 14 |
Top Diameter | 90 mm |
Overall Height | 39 mm |
Bottom Diameter | 75 mm |
Details
Material of Construction | Rubber |
Item | Stopper |
Resists | Abrasion and Water |
Color | Black |
Liner Material | Rubber |
Autoclavable | No |
Product Type | Stopper |
Standards | ASTM D2000 |
Material | EPDM Rubber |
For Labware Type | Bottles, Vials |
Description
Stopper, Stopper Size 14, Neck Size 39 mm, Screw Closure Size 39 mm, Bottom Diameter 75 mm, Top Diameter 90 mm, Overall Height 39 mm, Material EPDM Rubber, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 0, Standards ASTM D2000, Special Features Not Applicable, Resists Abrasion and Water, For Labware Type Bottles, Vials, Liner Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Freezer, 4 cu ft, 32-3/16" H, 24-1/4" W (PH-ABT-HC-UCFS-0520)
- HEATHROW SCIENTIFIC Inoculating Needle/Loops, 1uL Flex, PK1000 (HS81121A)
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar, 32mm Tube Mount, Lamp Slot (FR-A1)
- LAB SAFETY SUPPLY Swab, Poly, Pointed Tip, PK100 (22CW83)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK20 (6-1H)
- ZORO SELECT Stopper Assortment, 24mm, Black, PK63 (RST0-H)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK50 (00-1H)
- ZORO SELECT Stopper, 25mm, Black, PK18, Top Dia.: 32 mm (RST6-S)
- ZORO SELECT Stopper, 25mm, Black, PK24 (RST5-H)
- ZORO SELECT Stopper, Black, PK63 (RST0-S)
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-S)
- Zoro Select Labware