Shop All Caps
Zoro Select
Stopper, 25mm, Rubber, Black, PK75
Mfr # 0-004
Zoro # G7554443
product price: $7.39
/pk 75, $0.10/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Dia. 17 mm
- Bottom Dia. 13 mm
- Neck Size 25 mm
- Color Black
- Material of Construction Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0-004
- Zoro # G7554443
- Country of Origin China
- Category Caps
Dimensions
Top Dia. | 17 mm |
Bottom Dia. | 13 mm |
Neck Size | 25 mm |
Manufacturers Warranty Length | 1 yr |
Height | 25 mm |
Screw Closure Size | 25 mm |
Stopper Size | 0 |
Bottom Diameter | 13 mm |
Top Diameter | 17 mm |
Overall Height | 25 mm |
Details
Item | Stopper |
Color | Black |
Material of Construction | Rubber |
Resists | Abrasion and Water |
Liner Material | Rubber |
Autoclavable | No |
Product Type | Stopper |
Standards | ASTM D2000 |
Material | EPDM Rubber |
For Labware Type | Bottles, Vials |
Description
Stopper, Stopper Size 0, Neck Size 25 mm, Screw Closure Size 25 mm, Bottom Diameter 13 mm, Top Diameter 17 mm, Overall Height 25 mm, Material EPDM Rubber, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 0, Standards ASTM D2000, Special Features Not Applicable, Resists Abrasion and Water, For Labware Type Bottles, Vials, Liner Material Rubber, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Fltr Paper, 9.0cm, 42 G, PK100 (1442-090)
- GLOBE SCIENTIFIC Graduated Cylinder, Pp, Printed Graduati (602567-1)
- UNITED SCIENTIFIC Galvanometer, Dc +/-50-0-50Ua (MGV003)
- INTELL-LAB 300 g, .001 g, Milligram Balance, Glass Draft Shield, RS232, External Calibration, Counting Balance (PM-300)
- ZORO SELECT Stopper, 25mm, Black, PK21 (RST5A-S)
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK2)
- ZORO SELECT Stopper, 25mm, Black, PK7 (RST10-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK5 (13-1H)
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-S)
- ZORO SELECT Stopper, 25mm, Black, PK33 (RST3-H)
- TRICORBRAUN 38-2000 White Metal Lug Closure, Plastisol No Button, Smooth Skirt (007445)
- Zoro Select Labware