Shop All Caps
Zoro Select
Stopper, 25mm, Rubber, Black, PK65
Mfr # 1-004
Zoro # G7608431
product price: $10.15
/pk 65, $0.16/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resists Abrasion and Water
- Top Dia. 19 mm
- Height 25 mm
- Bottom Dia. 14 mm
- Neck Size 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1-004
- Zoro # G7608431
- Country of Origin China
- Category Caps
Dimensions
Top Dia. | 19 mm |
Height | 25 mm |
Bottom Dia. | 14 mm |
Neck Size | 25 mm |
Screw Closure Size | 25 mm |
Manufacturers Warranty Length | 1 yr |
Stopper Size | 1 |
Top Diameter | 19 mm |
Overall Height | 25 mm |
Bottom Diameter | 14 mm |
Details
Resists | Abrasion and Water |
Color | Black |
Item | Stopper |
Material of Construction | Rubber |
Liner Material | Rubber |
Autoclavable | No |
Product Type | Stopper |
Material | EPDM Rubber |
For Labware Type | Bottles, Vials |
Standards | ASTM D2000 |
Description
Stopper, Stopper Size 1, Neck Size 25 mm, Screw Closure Size 25 mm, Bottom Diameter 14 mm, Top Diameter 19 mm, Overall Height 25 mm, Material EPDM Rubber, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 0, Standards ASTM D2000, Special Features Not Applicable, Resists Abrasion and Water, For Labware Type Bottles, Vials, Liner Material Rubber, Package Quantity 65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Pear-Shaped Graduated Centrifuge T (8220-100)
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR009)
- HEATHROW SCIENTIFIC GUSTO Centrifuge Package, Max. Speed 12,500 rpm (HS10050)
- COVENTRY Swab, 5 3/4 in L, 5 7/8 in Hand L, PK500 (49250ESD)
- ZORO SELECT Stopper, 25mm, Black, PK9 (RST9-H)
- ZORO SELECT Stopper, 25mm, Black, PK21 (RST5A-H)
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-H)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK3 (13.5-1H)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK20 (6-1H)
- ZORO SELECT Stopper, 39mm, Rubber, Black (14-004)
- KIMBLE CHASE Stopcock Plug, White, 2 Sz (821001-0002)
- Zoro Select Caps