Shop All Caps
Zoro Select
Stopper, 25mm, Rubber, Black, PK6
Mfr # 11.5-1H
Zoro # G7609122
product price: $10.65
/pk 6, $1.78/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Bottom Dia. 50 mm
- Material of Construction Rubber
- Top Dia. 63 mm
- Hole Dia. 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11.5-1H
- Zoro # G7609122
- Country of Origin China
- Category Caps
Dimensions
Bottom Dia. | 50 mm |
Top Dia. | 63 mm |
Hole Dia. | 5 mm |
Neck Size | 25 mm |
Manufacturers Warranty Length | 1 yr |
Screw Closure Size | 25 mm |
Height | 25 mm |
Stopper Size | 11.5 |
Bottom Diameter | 50 mm |
Hole Diameter | 5 mm |
Overall Height | 25 mm |
Top Diameter | 63 mm |
Details
Item | Stopper |
Color | Black |
Material of Construction | Rubber |
Resists | Abrasion and Water |
Liner Material | Rubber |
Autoclavable | No |
Product Type | Stopper |
For Labware Type | Bottles, Vials |
Standards | ASTM D2000 |
Material | EPDM Rubber |
Description
Stopper, Stopper Size 11.5, Neck Size 25 mm, Screw Closure Size 25 mm, Bottom Diameter 50 mm, Top Diameter 63 mm, Overall Height 25 mm, Material EPDM Rubber, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 1, Standards ASTM D2000, Special Features Not Applicable, Resists Abrasion and Water, For Labware Type Bottles, Vials, Liner Material Rubber, Hole Diameter 5 mm, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON pH Electrode Adapter BNC to Stripped End (56105-60)
- UNITED SCIENTIFIC Van de Graaff Generator, Small Electric (VANDGF1-SE)
- HHIP 10X Pocket Optical Comparator With 8 Reticles (8902-0041)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V BEADS (74309-714)
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-H)
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK100 (00-004)
- ZORO SELECT Stopper, 25mm, Black, PK18 (RST6-H)
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK1)
- ZORO SELECT Stopper, 39mm, Rubber, Black (15-004)
- ZORO SELECT Stopper, 24mm, Black, PK52, Material of Construction: Natural Rubber (RST1-S)
- Zoro Select Labware