Shop All Caps
Zoro Select
Stopper, 25mm, Rubber, Black, PK40
Mfr # 3-1H
Zoro # G7570875
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottom Dia. 18 mm
- Neck Size 25 mm
- Color Black
- Material of Construction Rubber
- Top Dia. 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3-1H
- Zoro # G7570875
- Country of Origin China
- Category Caps
Dimensions
Bottom Dia. | 18 mm |
Neck Size | 25 mm |
Top Dia. | 24 mm |
Hole Dia. | 5 mm |
Height | 25 mm |
Manufacturers Warranty Length | 1 yr |
Screw Closure Size | 25mm |
Stopper Size | 3 |
Top Diameter | 24 mm |
Overall Height | 25 mm |
Hole Diameter | 5 mm |
Bottom Diameter | 18 mm |
Details
Color | Black |
Material of Construction | Rubber |
Item | Stopper |
Resists | Abrasion and Water |
Liner Material | Rubber |
Autoclavable | No |
Product Type | Stopper |
For Labware Type | Bottles, Vials |
Standards | ASTM D2000 |
Material | EPDM Rubber |
Description
Stopper, Stopper Size 3, Neck Size 25 mm, Screw Closure Size 25mm, Bottom Diameter 18 mm, Top Diameter 24 mm, Overall Height 25 mm, Material EPDM Rubber, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 1, Standards ASTM D2000, Special Features Not Applicable, Resists Abrasion and Water, For Labware Type Bottles, Vials, Liner Material Rubber, Hole Diameter 5 mm, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2605)
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK3-2LB)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- SODIUM HYPOCHLORITE Sodium Hypochlorite 12.5 Solution, 5 Gal (11934)
- ZORO SELECT Stopper, 25mm, Black, PK24 (RST5-S)
- ZORO SELECT Stopper, 50mm, Rubber, Black (16-1H)
- ZORO SELECT Stopper, 25mm, Black, PK33 (RST3-H)
- ZORO SELECT Stopper, 50mm, Rubber, Black (16-004)
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK2)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK40 (0-1H)
- TRICORBRAUN 20-400 White P/P Dropper Assembly Closure, 7 X 76Mm Straight Glass Pipette, White Bulb (600103)
- Zoro Select Lab Caps, Plugs & Dispensers