Shop All Caps
Zoro Select
Stopper, 25mm, Rubber, Black, PK28
Mfr # 5.5-1H
Zoro # G7566657
product price: $11.79
/pk 28, $0.42/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25 mm
- Bottom Dia. 24 mm
- Manufacturers Warranty Length 1 yr
- Color Black
- Resists Abrasion and Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5.5-1H
- Zoro # G7566657
- Country of Origin China
- Category Caps
Dimensions
Height | 25 mm |
Bottom Dia. | 24 mm |
Manufacturers Warranty Length | 1 yr |
Screw Closure Size | 25 mm |
Hole Dia. | 5 mm |
Top Dia. | 28 mm |
Neck Size | 25 mm |
Stopper Size | 5.5 |
Bottom Diameter | 24 mm |
Hole Diameter | 5 mm |
Overall Height | 25 mm |
Top Diameter | 28 mm |
Details
Item | Stopper |
Color | Black |
Resists | Abrasion and Water |
Material of Construction | Rubber |
Autoclavable | No |
Liner Material | Rubber |
Product Type | Stopper |
For Labware Type | Bottles, Vials |
Material | EPDM Rubber |
Standards | ASTM D2000 |
Description
Stopper, Stopper Size 5.5, Neck Size 25 mm, Screw Closure Size 25 mm, Bottom Diameter 24 mm, Top Diameter 28 mm, Overall Height 25 mm, Material EPDM Rubber, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 1, Standards ASTM D2000, Special Features Not Applicable, Resists Abrasion and Water, For Labware Type Bottles, Vials, Liner Material Rubber, Hole Diameter 5 mm, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 125 mL Heavy Duty Distilling Flask (4620-125)
- ZORO SELECT Graduated Measure, 16 oz., Stainless Steel (95160)
- P3 INTERNATIONAL Water Meter (P0550)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid, 7.7N, 60 mL (HA6207-B)
- ZORO SELECT Stopper, 25mm, Black, PK21 (RST5A-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK100 (00-004)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK20 (6-004)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK65 (1-004)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK7 (11-1H)
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-S)
- DWK LIFE SCIENCES Silicone Lids, Medium Stretch, 66-79 mm, Pink, 5/pk, 5PK (212301P)
- Zoro Select Caps