Shop All Caps
Zoro Select
Stopper, 25mm, Rubber, Black, PK25
Mfr # 5-1H
Zoro # G7632064
original price:
$8.85
7% off
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Screw Closure Size 25 mm
- Material of Construction Rubber
- Bottom Dia. 23 mm
- Resists Abrasion and Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5-1H
- Zoro # G7632064
- Country of Origin China
- Category Caps
Dimensions
Screw Closure Size | 25 mm |
Bottom Dia. | 23 mm |
Height | 25 mm |
Neck Size | 25 mm |
Manufacturers Warranty Length | 1 yr |
Hole Dia. | 5 mm |
Top Dia. | 27 mm |
Stopper Size | 5 |
Hole Diameter | 5 mm |
Bottom Diameter | 23 mm |
Top Diameter | 27 mm |
Overall Height | 25 mm |
Details
Color | Black |
Material of Construction | Rubber |
Resists | Abrasion and Water |
Item | Stopper |
Autoclavable | No |
Liner Material | Rubber |
Product Type | Stopper |
For Labware Type | Bottles, Vials |
Standards | ASTM D2000 |
Material | EPDM Rubber |
Description
Stopper, Stopper Size 5, Neck Size 25 mm, Screw Closure Size 25 mm, Bottom Diameter 23 mm, Top Diameter 27 mm, Overall Height 25 mm, Material EPDM Rubber, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 1, Standards ASTM D2000, Special Features Not Applicable, Resists Abrasion and Water, For Labware Type Bottles, Vials, Liner Material Rubber, Hole Diameter 5 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Bottle Grad Write-On 1000 ml D, PK6 (501505-1000)
- SPECTRUM Chloroform, 4L, PK4 (C1121-4LTGL97)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- BEL-ART Clavies Biohazard Bag Holder Cover for F13192-0002 And F13192-0003 (F13192-0102)
- ZORO SELECT Stopper, 25mm, Black, PK18, Top Dia.: 32 mm (RST6-S)
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK1)
- ZORO SELECT Stopper, 39mm, Rubber, Black (14-1H)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK7 (11-1H)
- ZORO SELECT Stopper, 50mm, Rubber, Black (16-004)
- ZORO SELECT Stopper, 25mm, Black, PK18 (RST6-H)
- TRICORBRAUN 89-400 Black P/P Continuous Thread Closure, Unlined Smooth Skirt, Smooth Top (009762)
- Zoro Select Caps