Shop All Caps
Zoro Select
Stopper, 25mm, Rubber, Black, PK25
Mfr # 5-004
Zoro # G7622727
product price: $9.49
/pk 25, $0.38/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Closure Size 25 mm
- Neck Size 25 mm
- Resists Abrasion and Water
- Top Dia. 27 mm
- Bottom Dia. 23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5-004
- Zoro # G7622727
- Country of Origin China
- Category Caps
Dimensions
Screw Closure Size | 25 mm |
Neck Size | 25 mm |
Top Dia. | 27 mm |
Bottom Dia. | 23 mm |
Height | 25 mm |
Manufacturers Warranty Length | 1 yr |
Stopper Size | 5 |
Top Diameter | 27 mm |
Bottom Diameter | 23 mm |
Overall Height | 25 mm |
Details
Resists | Abrasion and Water |
Material of Construction | Rubber |
Color | Black |
Item | Stopper |
Autoclavable | No |
Liner Material | Rubber |
Product Type | Stopper |
Material | EPDM Rubber |
For Labware Type | Bottles, Vials |
Standards | ASTM D2000 |
Description
Stopper, Stopper Size 5, Neck Size 25 mm, Screw Closure Size 25 mm, Bottom Diameter 23 mm, Top Diameter 27 mm, Overall Height 25 mm, Material EPDM Rubber, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 0, Standards ASTM D2000, Special Features Not Applicable, Resists Abrasion and Water, For Labware Type Bottles, Vials, Liner Material Rubber, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Sextant, Brass (SXTNT1)
- ZORO SELECT Funnel Powder 65mm, PK10 (342555-0065)
- RPI YPD Broth, 500 G (Y20090-500.0)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, CF, Glides (BR-TPHBCH-RG-A0-CF-RG)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK5 (13-1H)
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK28 (5.5-1H)
- ZORO SELECT Stopper, 25mm, Black, PK9 (RST9-H)
- ZORO SELECT Stopper, 18mm, Rubber, Black, PK100 (000-1H)
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK2)
- TRICORBRAUN 70-400 Black P/P Continuous Thread Closure, Ps22023 Printed, Smooth Skirt, Smooth Top, (009372)
- Zoro Select Caps