Shop All Caps
Zoro Select
Stopper, 25mm, Rubber, Black, PK20
Mfr # 6-1H
Zoro # G7471475
original price:
$9.51
8% off
new price: $8.69
/pk 20, $0.43/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Screw Closure Size 25 mm
- Color Black
- Neck Size 25 mm
- Height 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6-1H
- Zoro # G7471475
- Country of Origin China
- Category Caps
Dimensions
Manufacturers Warranty Length | 1 yr |
Screw Closure Size | 25 mm |
Neck Size | 25 mm |
Height | 25 mm |
Hole Dia. | 5 mm |
Top Dia. | 32 mm |
Bottom Dia. | 26 mm |
Stopper Size | 6 |
Bottom Diameter | 26 mm |
Hole Diameter | 5 mm |
Overall Height | 25 mm |
Top Diameter | 32 mm |
Details
Color | Black |
Resists | Abrasion and Water |
Item | Stopper |
Material of Construction | Rubber |
Autoclavable | No |
Liner Material | Rubber |
Product Type | Stopper |
For Labware Type | Bottles, Vials |
Material | EPDM Rubber |
Standards | ASTM D2000 |
Description
Stopper, Stopper Size 6, Neck Size 25 mm, Screw Closure Size 25 mm, Bottom Diameter 26 mm, Top Diameter 32 mm, Overall Height 25 mm, Material EPDM Rubber, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 1, Standards ASTM D2000, Special Features Not Applicable, Resists Abrasion and Water, For Labware Type Bottles, Vials, Liner Material Rubber, Hole Diameter 5 mm, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- GLOBE SCIENTIFIC 0.2mL 96-Well PCR Plate, No Skirt, Flat Top, Assorted Colors, 10PK (PCR-NS-02-RW)
- SIMPORT SCIENTIFIC Amplitube 0.2ml PCR Tubes w/Flat, PK 1000 (T325-2B)
- AUTO METER 6FTCOPPER TUBING, 1/8IN DIA. (3224)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK50 (00-1H)
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK2-2LB)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK26 (5.5-004)
- ZORO SELECT Stopper, 25mm, Black, PK16 (RST6A-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK65 (1-004)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK7 (11-1H)
- DWK LIFE SCIENCES Silicone Lids, Medium Stretch, 66-79 mm, Pink, 5/pk, 5PK (212301P)
- Zoro Select Lab Caps, Plugs & Dispensers