Shop All Caps
Zoro Select
Stopper, 25mm, Rubber, Black, PK12
Mfr # 8-004
Zoro # G7463373
original price:
$9.05
5% off
new price: $8.59
/pk 12, $0.72/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Dia. 41 mm
- Height 25 mm
- Color Black
- Screw Closure Size 25 mm
- Bottom Dia. 33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8-004
- Zoro # G7463373
- Country of Origin China
- Category Caps
Dimensions
Top Dia. | 41 mm |
Height | 25 mm |
Screw Closure Size | 25 mm |
Bottom Dia. | 33 mm |
Manufacturers Warranty Length | 1 yr |
Neck Size | 25 mm |
Stopper Size | 8 |
Bottom Diameter | 33 mm |
Top Diameter | 41 mm |
Overall Height | 25 mm |
Details
Color | Black |
Item | Stopper |
Material of Construction | Rubber |
Resists | Abrasion and Water |
Autoclavable | No |
Liner Material | Rubber |
Product Type | Stopper |
Standards | ASTM D2000 |
Material | EPDM Rubber |
For Labware Type | Bottles, Vials |
Description
Stopper, Stopper Size 8, Neck Size 25 mm, Screw Closure Size 25 mm, Bottom Diameter 33 mm, Top Diameter 41 mm, Overall Height 25 mm, Material EPDM Rubber, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 0, Standards ASTM D2000, Special Features Not Applicable, Resists Abrasion and Water, For Labware Type Bottles, Vials, Liner Material Rubber, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Clcm Chlrd, Dihdrt, Rgnt, ACS, 500g (C1096-500GM)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75, 230V)
- 3B SCIENTIFIC Pair of Helmholtz Coils on Mount. Plate (1003193)
- YSI Reagent, Tablet, PK50 (YPM193)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK12 (8-1H)
- ZORO SELECT Stopper, 25mm, Black, PK10 (RST8-H)
- ZORO SELECT Stopper, 25mm, Black, PK10 (RST8-S)
- ZORO SELECT Stopper, 25mm, Black, PK18, Top Dia.: 32 mm (RST6-S)
- ZORO SELECT Stopper, 39mm, Rubber, Black (14-004)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK40 (0-1H)
- ZORO SELECT Stopper, 25mm, Black, PK24 (RST5-H)
- Zoro Select Labware