Shop All Caps
Zoro Select
Stopper, 25mm, Rubber, Black, PK10
Mfr # 9-1H
Zoro # G7501164
product price: $10.49
/pk 10, $1.05/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material of Construction Rubber
- Manufacturers Warranty Length 1 yr
- Neck Size 25 mm
- Screw Closure Size 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9-1H
- Zoro # G7501164
- Country of Origin China
- Category Caps
Dimensions
Manufacturers Warranty Length | 1 yr |
Neck Size | 25 mm |
Screw Closure Size | 25 mm |
Top Dia. | 45 mm |
Bottom Dia. | 37 mm |
Hole Dia. | 5 mm |
Height | 25 mm |
Stopper Size | 9 |
Bottom Diameter | 37 mm |
Hole Diameter | 5 mm |
Overall Height | 25 mm |
Top Diameter | 45 mm |
Details
Promotion Restriction | Not eligible for promotion |
Material of Construction | Rubber |
Item | Stopper |
Resists | Abrasion and Water |
Color | Black |
Autoclavable | No |
Liner Material | Rubber |
Product Type | Stopper |
Material | EPDM Rubber |
For Labware Type | Bottles, Vials |
Standards | ASTM D2000 |
Description
Stopper, Stopper Size 9, Neck Size 25 mm, Screw Closure Size 25 mm, Bottom Diameter 37 mm, Top Diameter 45 mm, Overall Height 25 mm, Material EPDM Rubber, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 1, Standards ASTM D2000, Special Features Not Applicable, Resists Abrasion and Water, For Labware Type Bottles, Vials, Liner Material Rubber, Hole Diameter 5 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Airtight Container, 60mL, 500 Pack (6522)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Blue Lid, 1.5/2.0mL Tube (C1008-B)
- SP SCIENCEWARE Wash Bottle, Std Spout, 250mL, Red, PK12 (F11620-0250)
- YSI Maintenance Kit (5745)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK15 (7-004)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK5 (13-1H)
- ZORO SELECT Stopper, 25mm, Black, PK24 (RST5-S)
- ZORO SELECT Stopper, 25mm, Black, PK24 (RST5-H)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK28 (5.5-1H)
- ZORO SELECT Stopper Assortment, 24mm, Black, PK63 (RST0-H)
- DYNALON Vent Cap, LDPE Light Weight Carboy, 20mm (8548-0132)
- Zoro Select Lab Caps, Plugs & Dispensers