Shop All Caps
Zoro Select
Stopper, 25mm, Rubber, Black, PK10
Mfr # 9-004
Zoro # G7539174
product price: $9.15
/pk 10, $0.92/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Rubber
- Screw Closure Size 25 mm
- Resists Abrasion and Water
- Manufacturers Warranty Length 1 yr
- Top Dia. 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9-004
- Zoro # G7539174
- Country of Origin China
- Category Caps
Dimensions
Screw Closure Size | 25 mm |
Manufacturers Warranty Length | 1 yr |
Top Dia. | 45 mm |
Height | 25 mm |
Bottom Dia. | 37 mm |
Neck Size | 25 mm |
Stopper Size | 9 |
Overall Height | 25 mm |
Bottom Diameter | 37 mm |
Top Diameter | 45 mm |
Details
Material of Construction | Rubber |
Resists | Abrasion and Water |
Item | Stopper |
Color | Black |
Liner Material | Rubber |
Autoclavable | No |
Product Type | Stopper |
Material | EPDM Rubber |
Standards | ASTM D2000 |
For Labware Type | Bottles, Vials |
Description
Stopper, Stopper Size 9, Neck Size 25 mm, Screw Closure Size 25 mm, Bottom Diameter 37 mm, Top Diameter 45 mm, Overall Height 25 mm, Material EPDM Rubber, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 0, Standards ASTM D2000, Special Features Not Applicable, Resists Abrasion and Water, For Labware Type Bottles, Vials, Liner Material Rubber, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTUNA Reusable Glass Syringe, Glass Luer, 3 mL (7.102-29)
- DURAC Specific Gravity Precision Hydrometer (B61801-0700)
- CELLTREAT Centrifuge Tube, Red Cap - Bag, Sterile, 15mL (230411R)
- CELLTREAT Serological Pipet, 5mL, Short, PK200 (229206B)
- ZORO SELECT Stopper, 25mm, Black, PK7 (RST10-S)
- ZORO SELECT Stopper, 24mm, Black, PK52, Material of Construction: Natural Rubber (RST1-S)
- ZORO SELECT Stopper, 25mm, Black, PK24 (RST5-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK5 (13-004)
- ZORO SELECT Stopper, 25mm, Black, PK10 (RST9-S)
- ZORO SELECT Stopper, 19mm, Black, PK170 (RST000-S)
- ZORO SELECT Stopper, 25mm, Black, PK18 (RST6-H)
- Zoro Select Labware