Shop All Caps
Zoro Select
Stopper, 25mm, Black, PK9
Mfr # RST9-H
Zoro # G3926492
original price:
$9.08
4% off
new price: $8.65
/pk 9, $0.96/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Color Black
- Bottom Dia. 37 mm
- Screw Closure Size 25mm
- Material of Construction Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RST9-H
- Zoro # G3926492
- Country of Origin India
- Category Caps
Dimensions
Manufacturers Warranty Length | 1 yr |
Bottom Dia. | 37 mm |
Screw Closure Size | 25mm |
Hole Dia. | 5 mm |
Neck Size | 25 mm |
Stopper Size | 9 |
Top Dia. | 45 mm |
Top Diameter | 45 mm |
Bottom Diameter | 37 mm |
Overall Height | 25 mm |
Hole Diameter | 5 mm |
Details
Color | Black |
Material of Construction | Natural Rubber |
Special Features | Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F) |
Item | Stopper |
Autoclavable | Yes |
Liner Material | Natural Rubber |
Resists | Abrasion and Water |
Product Type | Stopper |
For Labware Type | Erlenmeyer Flasks, Test Tubes |
Material | Natural Rubber |
Description
Stopper, Stopper Size 9, Neck Size 25 mm, Screw Closure Size 25mm, Bottom Diameter 37 mm, Top Diameter 45 mm, Overall Height 25 mm, Material Natural Rubber, Product Type Stopper, Color Black, Autoclavable Yes, Number of Holes 1, Standards Not Applicable, Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F), Resists Abrasion and Water, For Labware Type Erlenmeyer Flasks, Test Tubes, Liner Material Natural Rubber, Hole Diameter 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT MicroCentrifuge Tube, 1.5mL, Bag, PK1000 (229437)
- OHAUS Clamp, Stainless Steel, 8.11" L (CLS-CHAINSL)
- HEATHROW SCIENTIFIC Pipette Stand Acrylic 4-Place (HS206204)
- AIR SCIENCE Spill Tray For Ductless Fume Hood 36" W (TRAY-P5-36)
- ZORO SELECT Stopper, 25mm, Black, PK10 (RST9-S)
- ZORO SELECT Stopper, 25mm, Black, PK24 (RST5-H)
- ZORO SELECT Stopper, 25mm, Black, PK7 (RST10-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK12 (8-1H)
- ZORO SELECT Stopper, 25mm, Black, PK18, Top Dia.: 32 mm (RST6-S)
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK2-2LB)
- ZORO SELECT Stopper, Black, PK63 (RST0-S)
- Zoro Select Labware