Shop All Caps
Zoro Select
Stopper, 25mm, Black, PK8
Mfr # RST10-H
Zoro # G3886793
$5.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Closure Size 25mm
- Stopper Size 10
- Material of Construction Natural Rubber
- Top Dia. 50 mm
- Hole Dia. 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RST10-H
- Zoro # G3886793
- Country of Origin India
- Category Caps
Dimensions
Screw Closure Size | 25mm |
Stopper Size | 10 |
Top Dia. | 50 mm |
Hole Dia. | 5 mm |
Manufacturers Warranty Length | 1 yr |
Neck Size | 25 mm |
Bottom Dia. | 42 mm |
Hole Diameter | 5 mm |
Overall Height | 25 mm |
Top Diameter | 50 mm |
Bottom Diameter | 42 mm |
Details
Material of Construction | Natural Rubber |
Color | Black |
Special Features | Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F) |
Item | Stopper |
Liner Material | Natural Rubber |
Resists | Abrasion and Water |
Autoclavable | Yes |
Product Type | Stopper |
Material | Natural Rubber |
For Labware Type | Erlenmeyer Flasks, Test Tubes |
Description
Stopper, Stopper Size 10, Neck Size 25 mm, Screw Closure Size 25mm, Bottom Diameter 42 mm, Top Diameter 50 mm, Overall Height 25 mm, Material Natural Rubber, Product Type Stopper, Color Black, Autoclavable Yes, Number of Holes 1, Standards Not Applicable, Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F), Resists Abrasion and Water, For Labware Type Erlenmeyer Flasks, Test Tubes, Liner Material Natural Rubber, Hole Diameter 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 3mL, 55mm L, PS, PK1000 (117011)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- LAB SAFETY SUPPLY Graduated Cylinder, 100mL, Polypropylene (9L458)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- ZORO SELECT Stopper, 25mm, Black, PK16 (RST6A-H)
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-S)
- ZORO SELECT Stopper, 39mm, Rubber, Black (14-004)
- ZORO SELECT Stopper, 25mm, Black, PK21 (RST5A-S)
- ZORO SELECT Stopper, 25mm, Black, PK10 (RST8-S)
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-H)
- TRICORBRAUN 20-400 White P/P Dropper Assembly Closure, 7 X 76Mm Straight Glass Pipette, White Bulb (600103)
- Zoro Select Lab Caps, Plugs & Dispensers