Shop All Caps
Zoro Select
Stopper, 25mm, Black, PK6
Mfr # RST11-S
Zoro # G3959164
original price:
$8.17
4% off
new price: $7.79
/pk 6, $1.30/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Dia. 56 mm
- Neck Size 25 mm
- Color Black
- Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F)
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RST11-S
- Zoro # G3959164
- Country of Origin India
- Category Caps
Dimensions
Top Dia. | 56 mm |
Neck Size | 25 mm |
Manufacturers Warranty Length | 1 yr |
Screw Closure Size | 25mm |
Bottom Dia. | 48 mm |
Stopper Size | 11 |
Bottom Diameter | 48 mm |
Top Diameter | 56 mm |
Overall Height | 25 mm |
Details
Color | Black |
Special Features | Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F) |
Material of Construction | Natural Rubber |
Item | Stopper |
Autoclavable | Yes |
Resists | Abrasion and Water |
Liner Material | Natural Rubber |
Product Type | Stopper |
For Labware Type | Erlenmeyer Flasks, Test Tubes |
Material | Natural Rubber |
Description
Stopper, Stopper Size 11, Neck Size 25 mm, Screw Closure Size 25mm, Bottom Diameter 48 mm, Top Diameter 56 mm, Overall Height 25 mm, Material Natural Rubber, Product Type Stopper, Color Black, Autoclavable Yes, Number of Holes 0, Standards Not Applicable, Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F), Resists Abrasion and Water, For Labware Type Erlenmeyer Flasks, Test Tubes, Liner Material Natural Rubber, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON ZERO OXYGEN SOLUTION OAKTON OAKTON 500 (WD-00653-00 .)
- HEATHROW SCIENTIFIC Divider, 64 Cell, PK12 (HS2860F)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- REICHERT Refractometer, Range 0 to 50 Brix (137531LO)
- ZORO SELECT Stopper, 25mm, Black, PK33 (RST3-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK30 (1-1H)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK26 (5.5-004)
- ZORO SELECT Stopper, 25mm, Black, PK4 (RST13-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK5 (13-004)
- ZORO SELECT Stopper, 25mm, Black, PK9 (RST9-H)
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, F217 Land No Stacking Feature, Ribbed Skirt, Mat (015784)
- Zoro Select Lab Caps, Plugs & Dispensers