Shop All Caps
Zoro Select
Stopper, 25mm, Black, PK4
Mfr # RST13-S
Zoro # G4081183
product price: $7.49
/pk 4, $1.87/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Neck Size 25 mm
- Bottom Dia. 58 mm
- Top Dia. 68 mm
- Screw Closure Size 25mm
- Stopper Size 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RST13-S
- Zoro # G4081183
- Country of Origin India
- Category Caps
Dimensions
Neck Size | 25 mm |
Bottom Dia. | 58 mm |
Top Dia. | 68 mm |
Screw Closure Size | 25mm |
Stopper Size | 13 |
Manufacturers Warranty Length | 1 yr |
Bottom Diameter | 58 mm |
Overall Height | 25 mm |
Top Diameter | 68 mm |
Details
Item | Stopper |
Material of Construction | Natural Rubber |
Special Features | Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F) |
Color | Black |
Resists | Abrasion and Water |
Autoclavable | Yes |
Liner Material | Natural Rubber |
Product Type | Stopper |
Material | Natural Rubber |
For Labware Type | Erlenmeyer Flasks, Test Tubes |
Description
Stopper, Stopper Size 13, Neck Size 25 mm, Screw Closure Size 25mm, Bottom Diameter 58 mm, Top Diameter 68 mm, Overall Height 25 mm, Material Natural Rubber, Product Type Stopper, Color Black, Autoclavable Yes, Number of Holes 0, Standards Not Applicable, Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F), Resists Abrasion and Water, For Labware Type Erlenmeyer Flasks, Test Tubes, Liner Material Natural Rubber, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Tuning Fork Set Of 13,100 Hz To 4096 Hz (TFSET13)
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6524)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-BF-RG-BLK)
- RPI Potassium Phosphate Monobasic, 1kg (P41200-1000.0)
- ZORO SELECT Stopper, 25mm, Black, PK7 (RST10-S)
- ZORO SELECT Stopper, 25mm, Black, PK24 (RST5-H)
- ZORO SELECT Stopper, 19mm, Black, PK170 (RST000-S)
- ZORO SELECT Stopper, 25mm, Black, PK9 (RST9-H)
- ZORO SELECT Stopper, 39mm, Rubber, Black (14-004)
- ZORO SELECT Stopper, 39mm, Rubber, Black (15-004)
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, F217 Land No Stacking Feature, Ribbed Skirt, Mat (015784)
- Zoro Select Caps