Shop All Caps
Zoro Select
Stopper, 25mm, Black, PK28
Mfr # RST4-H
Zoro # G4117906
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Closure Size 25mm
- Material of Construction Natural Rubber
- Hole Dia. 5 mm
- Stopper Size 4
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RST4-H
- Zoro # G4117906
- Country of Origin India
- Category Caps
Dimensions
Screw Closure Size | 25mm |
Hole Dia. | 5 mm |
Stopper Size | 4 |
Manufacturers Warranty Length | 1 yr |
Neck Size | 25 mm |
Top Dia. | 26 mm |
Bottom Dia. | 20 mm |
Top Diameter | 26 mm |
Overall Height | 25 mm |
Bottom Diameter | 20 mm |
Hole Diameter | 5 mm |
Details
Material of Construction | Natural Rubber |
Item | Stopper |
Color | Black |
Special Features | Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F) |
Liner Material | Natural Rubber |
Resists | Abrasion and Water |
Autoclavable | Yes |
Product Type | Stopper |
For Labware Type | Erlenmeyer Flasks, Test Tubes |
Material | Natural Rubber |
Description
Stopper, Stopper Size 4, Neck Size 25 mm, Screw Closure Size 25mm, Bottom Diameter 20 mm, Top Diameter 26 mm, Overall Height 25 mm, Material Natural Rubber, Product Type Stopper, Color Black, Autoclavable Yes, Number of Holes 1, Standards Not Applicable, Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F), Resists Abrasion and Water, For Labware Type Erlenmeyer Flasks, Test Tubes, Liner Material Natural Rubber, Hole Diameter 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, -15 to 60 deg. C (H2200-HC)
- NORPRO Funnel Wide Mouth (248)
- CHEMGLASS Syringe, 3mL, PK100 (CG-3080-02)
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK20 (6-004)
- ZORO SELECT Stopper, 39mm, Rubber, Black (15-004)
- ZORO SELECT Stopper, 25mm, Black, PK16 (RST6A-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK30 (1-1H)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK20 (6-1H)
- TRICORBRAUN 20-400 White P/P Dropper Assembly Closure, 7 X 76Mm Straight Glass Pipette, White Bulb (600103)
- Zoro Select Lab Caps, Plugs & Dispensers