Shop All Caps
Zoro Select
Stopper, 25mm, Black, PK24
Mfr # RST5-S
Zoro # G3909577
product price: $7.55
/pk 24, $0.31/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stopper Size 5
- Bottom Dia. 23 mm
- Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F)
- Screw Closure Size 25mm
- Neck Size 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RST5-S
- Zoro # G3909577
- Country of Origin India
- Category Caps
Dimensions
Stopper Size | 5 |
Bottom Dia. | 23 mm |
Screw Closure Size | 25mm |
Neck Size | 25 mm |
Manufacturers Warranty Length | 1 yr |
Top Dia. | 27 mm |
Overall Height | 25 mm |
Top Diameter | 27 mm |
Bottom Diameter | 23 mm |
Details
Item | Stopper |
Special Features | Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F) |
Color | Black |
Material of Construction | Natural Rubber |
Resists | Abrasion and Water |
Liner Material | Natural Rubber |
Autoclavable | Yes |
Product Type | Stopper |
For Labware Type | Erlenmeyer Flasks, Test Tubes |
Material | Natural Rubber |
Description
Stopper, Stopper Size 5, Neck Size 25 mm, Screw Closure Size 25mm, Bottom Diameter 23 mm, Top Diameter 27 mm, Overall Height 25 mm, Material Natural Rubber, Product Type Stopper, Color Black, Autoclavable Yes, Number of Holes 0, Standards Not Applicable, Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F), Resists Abrasion and Water, For Labware Type Erlenmeyer Flasks, Test Tubes, Liner Material Natural Rubber, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 144 LED Adjustable Compact Microscope Ring Light + Adapter (LED-144S)
- QUINCY LAB Wire Shelf, Model 40 Ovens (201-4000)
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 (5411689V-21)
- SENSOREX Conductivity Sensor, For Use with CX2000 (CS675TC-P1K/K=1.0/10)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK5 (13-004)
- ZORO SELECT Stopper, 25mm, Black, PK7 (RST10-S)
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK40 (0-1H)
- ZORO SELECT Stopper, 25mm, Black, PK6 (RST11-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK65 (1-004)
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK3-2LB)
- Zoro Select Lab Caps, Plugs & Dispensers