Shop All Caps
Zoro Select
Stopper, 25mm, Black, PK18, Top Dia.: 32 mm
Mfr # RST6-S
Zoro # G4144691
product price: $7.79
/pk 18, $0.43/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stopper Size 6
- Manufacturers Warranty Length 1 yr
- Neck Size 25 mm
- Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F)
- Bottom Dia. 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RST6-S
- Zoro # G4144691
- Country of Origin India
- Category Caps
Dimensions
Stopper Size | 6 |
Manufacturers Warranty Length | 1 yr |
Neck Size | 25 mm |
Bottom Dia. | 26 mm |
Top Dia. | 32 mm |
Screw Closure Size | 25mm |
Bottom Diameter | 26 mm |
Overall Height | 25 mm |
Top Diameter | 32 mm |
Details
Special Features | Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F) |
Material of Construction | Natural Rubber |
Item | Stopper |
Color | Black |
Resists | Abrasion and Water |
Liner Material | Natural Rubber |
Autoclavable | Yes |
Product Type | Stopper |
Material | Natural Rubber |
For Labware Type | Erlenmeyer Flasks, Test Tubes |
Description
Stopper, Stopper Size 6, Neck Size 25 mm, Screw Closure Size 25mm, Bottom Diameter 26 mm, Top Diameter 32 mm, Overall Height 25 mm, Material Natural Rubber, Product Type Stopper, Color Black, Autoclavable Yes, Number of Holes 0, Standards Not Applicable, Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F), Resists Abrasion and Water, For Labware Type Erlenmeyer Flasks, Test Tubes, Liner Material Natural Rubber, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 10-Liter (34051)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 400mL, PK6 (5YGZ3)
- FORTUNA Reusable Glass Syringe, Glass Luer, 50 mL (7.102-45)
- COVIDIEN Luer Lock Syringe, PK25 (SNLL019629)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK10 (9-1H)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK3 (13.5-004)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK5 (13-004)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK40 (0-1H)
- ZORO SELECT Stopper, 25mm, Black, PK24 (RST5-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK20 (6-004)
- ZORO SELECT Stopper, 39mm, Rubber, Black (14-004)
- Zoro Select Caps