Shop All Caps
Zoro Select
Stopper, 25mm, Black, PK18
Mfr # RST6-H
Zoro # G3969716
product price: $7.59
/pk 18, $0.42/ea
$7.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottom Dia. 26 mm
- Hole Dia. 5 mm
- Manufacturers Warranty Length 1 yr
- Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F)
- Top Dia. 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RST6-H
- Zoro # G3969716
- Country of Origin India
- Category Caps
Dimensions
Bottom Dia. | 26 mm |
Hole Dia. | 5 mm |
Manufacturers Warranty Length | 1 yr |
Top Dia. | 32 mm |
Neck Size | 25 mm |
Screw Closure Size | 25mm |
Stopper Size | 6 |
Hole Diameter | 5 mm |
Overall Height | 25 mm |
Bottom Diameter | 26 mm |
Top Diameter | 32 mm |
Details
Special Features | Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F) |
Item | Stopper |
Color | Black |
Material of Construction | Natural Rubber |
Resists | Abrasion and Water |
Liner Material | Natural Rubber |
Autoclavable | Yes |
Product Type | Stopper |
For Labware Type | Erlenmeyer Flasks, Test Tubes |
Material | Natural Rubber |
Description
Stopper, Stopper Size 6, Neck Size 25 mm, Screw Closure Size 25mm, Bottom Diameter 26 mm, Top Diameter 32 mm, Overall Height 25 mm, Material Natural Rubber, Product Type Stopper, Color Black, Autoclavable Yes, Number of Holes 1, Standards Not Applicable, Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F), Resists Abrasion and Water, For Labware Type Erlenmeyer Flasks, Test Tubes, Liner Material Natural Rubber, Hole Diameter 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM Water, Deionized (ASTM Type II), 200L (LC26750200)
- CHICAGO PNEUMATIC NEEDLE SET (CP8940159860)
- LAMOTTE Reagent Refill, Sulfide, 0.2 to 20 PPM (R-4456)
- BERKSHIRE Foam Pad, White, Cleanroom, PK10 (FMC6LF12)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK40 (3-1H)
- ZORO SELECT Stopper, 25mm, Black, PK16 (RST6A-S)
- ZORO SELECT Stopper, 18mm, Rubber, Black, PK100 (000-1H)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK20 (6-1H)
- ZORO SELECT Stopper, 50mm, Rubber, Black (16-1H)
- ZORO SELECT Stopper, 25mm, Black, PK16 (RST6A-H)
- ZORO SELECT Stopper, 25mm, Black, PK33 (RST3-H)
- Zoro Select Lab Caps, Plugs & Dispensers