Shop All Caps
Zoro Select
Stopper, 25mm, Black, PK16
Mfr # RST6A-H
Zoro # G4014132
product price: $6.49
/pk 16, $0.41/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottom Dia. 27 mm
- Stopper Size 6.5
- Screw Closure Size 29mm
- Top Dia. 34 mm
- Material of Construction Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RST6A-H
- Zoro # G4014132
- Country of Origin India
- Category Caps
Dimensions
Bottom Dia. | 27 mm |
Stopper Size | 6.5 |
Screw Closure Size | 29mm |
Top Dia. | 34 mm |
Hole Dia. | 5 mm |
Manufacturers Warranty Length | 1 yr |
Neck Size | 29 mm |
Overall Height | 25 mm |
Hole Diameter | 5 mm |
Top Diameter | 34 mm |
Bottom Diameter | 27 mm |
Details
Item | Stopper |
Material of Construction | Natural Rubber |
Special Features | Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F) |
Color | Black |
Liner Material | Natural Rubber |
Resists | Abrasion and Water |
Autoclavable | Yes |
Product Type | Stopper |
Includes | Assortments of Various Sizes of Rubber Stoppers in 1 -lb Bag |
Material | Natural Rubber |
For Labware Type | Erlenmeyer Flasks, Test Tubes |
Description
Stopper, Stopper Size 6.5, Neck Size 29 mm, Screw Closure Size 29mm, Bottom Diameter 27 mm, Top Diameter 34 mm, Overall Height 25 mm, Material Natural Rubber, Product Type Stopper, Color Black, Autoclavable Yes, Number of Holes 1, Standards Not Applicable, Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F), Resists Abrasion and Water, For Labware Type Erlenmeyer Flasks, Test Tubes, Liner Material Natural Rubber, Hole Diameter 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Reusable Culture Tubes, w/Marking S, PK72 (45048-1075)
- LAB SAFETY SUPPLY Cover Slip, Plain, Pointed Crnrs, PK180 (20F846)
- LABELMASTER French Square Bottle, 4 oz. (KG471F)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Aluminum Arm, Tube Mount, 76mm Focus Block (BSS-120A-FR)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK100 (00-004)
- ZORO SELECT Stopper, 25mm, Black, PK4 (RST13-S)
- ZORO SELECT Stopper, 25mm, Black, PK6 (RST11-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK15 (7-004)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK20 (6-1H)
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK2)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK28 (5.5-1H)
- Zoro Select Lab Caps, Plugs & Dispensers