Shop All Caps
Zoro Select
Stopper, 25mm, Black, PK10
Mfr # RST8-S
Zoro # G3954991
product price: $6.95
/pk 10, $0.70/ea
$6.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material of Construction Natural Rubber
- Stopper Size 8
- Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F)
- Neck Size 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RST8-S
- Zoro # G3954991
- Country of Origin India
- Category Caps
Dimensions
Stopper Size | 8 |
Neck Size | 25 mm |
Bottom Dia. | 33 mm |
Top Dia. | 41 mm |
Manufacturers Warranty Length | 1 yr |
Screw Closure Size | 25mm |
Bottom Diameter | 33 mm |
Overall Height | 25 mm |
Top Diameter | 41 mm |
Details
Color | Black |
Material of Construction | Natural Rubber |
Special Features | Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F) |
Item | Stopper |
Resists | Abrasion and Water |
Liner Material | Natural Rubber |
Autoclavable | Yes |
Product Type | Stopper |
For Labware Type | Erlenmeyer Flasks, Test Tubes |
Material | Natural Rubber |
Description
Stopper, Stopper Size 8, Neck Size 25 mm, Screw Closure Size 25mm, Bottom Diameter 33 mm, Top Diameter 41 mm, Overall Height 25 mm, Material Natural Rubber, Product Type Stopper, Color Black, Autoclavable Yes, Number of Holes 0, Standards Not Applicable, Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F), Resists Abrasion and Water, For Labware Type Erlenmeyer Flasks, Test Tubes, Liner Material Natural Rubber, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Medical Stools Medical Stool with Polished Chrome Base (343FPABK)
- ROCKER SCIENTIFIC CO LTD MF3 Series Magnetic Filter Funnel with Lid Kit, 300mL, 47mm, 1/Pk (200300-01)
- KIMBLE CHASE Standard Bottle, Wide Mouth, 4 oz., PK24 (5310448V-26)
- AQUAPHOENIX SCIENTIFIC Refill, Reagent Qac DT, 60 mL (QA3500-B)
- ZORO SELECT Stopper, 25mm, Black, PK7 (RST10-S)
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK3 (13.5-1H)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK30 (1-1H)
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-H)
- ZORO SELECT Stopper, 24mm, Black, PK52, Material of Construction: Natural Rubber (RST1-S)
- ZORO SELECT Stopper, 25mm, Black, PK16 (RST6A-H)
- Zoro Select Lab Caps, Plugs & Dispensers