Shop All Caps
Zoro Select
Stopper, 25mm, Black, PK10
Mfr # RST8-H
Zoro # G3899235
original price:
$7.79
5% off
new price: $7.39
/pk 10, $0.74/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottom Dia. 33 mm
- Stopper Size 8
- Material of Construction Natural Rubber
- Screw Closure Size 25mm
- Top Dia. 41 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RST8-H
- Zoro # G3899235
- Country of Origin India
- Category Caps
Dimensions
Bottom Dia. | 33 mm |
Stopper Size | 8 |
Screw Closure Size | 25mm |
Top Dia. | 41 mm |
Manufacturers Warranty Length | 1 yr |
Neck Size | 25 mm |
Hole Dia. | 5 mm |
Bottom Diameter | 33 mm |
Hole Diameter | 5 mm |
Top Diameter | 41 mm |
Overall Height | 25 mm |
Details
Material of Construction | Natural Rubber |
Item | Stopper |
Special Features | Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F) |
Color | Black |
Liner Material | Natural Rubber |
Resists | Abrasion and Water |
Autoclavable | Yes |
Product Type | Stopper |
For Labware Type | Erlenmeyer Flasks, Test Tubes |
Material | Natural Rubber |
Description
Stopper, Stopper Size 8, Neck Size 25 mm, Screw Closure Size 25mm, Bottom Diameter 33 mm, Top Diameter 41 mm, Overall Height 25 mm, Material Natural Rubber, Product Type Stopper, Color Black, Autoclavable Yes, Number of Holes 1, Standards Not Applicable, Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F), Resists Abrasion and Water, For Labware Type Erlenmeyer Flasks, Test Tubes, Liner Material Natural Rubber, Hole Diameter 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Cap, Screw Closure Size 48-400, PK72 (239288)
- ADVANTECH MANUFACTURING Sieve, #60, B/B, 8 In, Full Ht (60BB8F)
- IRWIN LOCKING CLAMP VGRIP 6"" (17)
- TRICORBRAUN 1 Gallon Clear Glass Round Jar- 110-405 Neck Finish (015484)
- ZORO SELECT Stopper, 25mm, Black, PK18, Top Dia.: 32 mm (RST6-S)
- ZORO SELECT Stopper, 25mm, Black, PK7 (RST10-S)
- ZORO SELECT Stopper, 24mm, Black, PK90 (RST00-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK5 (13-1H)
- ZORO SELECT Stopper, 25mm, Black, PK24 (RST5-H)
- ZORO SELECT Stopper, 39mm, Rubber, Black (15-004)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK20 (6-004)
- Zoro Select Caps