Shop All Caps
Zoro Select
Stopper, 24mm, Black, PK90
Mfr # RST00-S
Zoro # G3975185
product price: $9.99
/pk 90, $0.11/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Screw Closure Size 24mm
- Bottom Dia. 10 mm
- Top Dia. 15 mm
- Material of Construction Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RST00-S
- Zoro # G3975185
- Country of Origin India
- Category Caps
Dimensions
Screw Closure Size | 24mm |
Bottom Dia. | 10 mm |
Top Dia. | 15 mm |
Manufacturers Warranty Length | 1 yr |
Neck Size | 24 mm |
Stopper Size | 0 |
Top Diameter | 15 mm |
Overall Height | 25 mm |
Bottom Diameter | 10 mm |
Details
Color | Black |
Item | Stopper |
Material of Construction | Natural Rubber |
Special Features | Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F) |
Autoclavable | Yes |
Resists | Abrasion and Water |
Liner Material | Natural Rubber |
Product Type | Stopper |
For Labware Type | Erlenmeyer Flasks, Test Tubes |
Material | Natural Rubber |
Description
Stopper, Stopper Size 0, Neck Size 24 mm, Screw Closure Size 24mm, Bottom Diameter 10 mm, Top Diameter 15 mm, Overall Height 25 mm, Material Natural Rubber, Product Type Stopper, Color Black, Autoclavable Yes, Number of Holes 0, Standards Not Applicable, Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F), Resists Abrasion and Water, For Labware Type Erlenmeyer Flasks, Test Tubes, Liner Material Natural Rubber, Package Quantity 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Oven, Air Forced, Digital (20AFE)
- SYNTHWARE FLASK, TWO NECK, ANGLED, 29/42, 24/40, 2L (F41712L)
- AMSCOPE 60X Plan Achromatic Objective Lens with Knurled Ring (PA60XK-V300)
- WHEATON Vial Rack, Holds 50, PK5 (985800)
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-S)
- ZORO SELECT Stopper, 25mm, Black, PK9 (RST9-H)
- ZORO SELECT Stopper, 25mm, Black, PK21 (RST5A-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK3 (13.5-004)
- ZORO SELECT Stopper, 25mm, Black, PK21 (RST5A-H)
- ZORO SELECT Stopper, 18mm, Rubber, Black, PK181 (000-004)
- ZORO SELECT Stopper, 19mm, Black, PK170 (RST000-S)
- Zoro Select Lab Caps, Plugs & Dispensers