Shop All Caps
Zoro Select
Stopper, 24mm, Black, PK52, Material of Construction: Natural Rubber
Mfr # RST1-S
Zoro # G4172734
product price: $8.49
/pk 52, $0.16/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottom Dia. 14 mm
- Screw Closure Size 24mm
- Color Black
- Manufacturers Warranty Length 1 yr
- Material of Construction Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RST1-S
- Zoro # G4172734
- Country of Origin India
- Category Caps
Dimensions
Bottom Dia. | 14 mm |
Screw Closure Size | 24mm |
Manufacturers Warranty Length | 1 yr |
Stopper Size | 1 |
Neck Size | 24 mm |
Top Dia. | 19 mm |
Top Diameter | 19 mm |
Overall Height | 25 mm |
Bottom Diameter | 14 mm |
Details
Color | Black |
Item | Stopper |
Material of Construction | Natural Rubber |
Special Features | Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F) |
Resists | Abrasion and Water |
Liner Material | Natural Rubber |
Autoclavable | Yes |
Product Type | Stopper |
For Labware Type | Erlenmeyer Flasks, Test Tubes |
Material | Natural Rubber |
Description
Stopper, Stopper Size 1, Neck Size 24 mm, Screw Closure Size 24mm, Bottom Diameter 14 mm, Top Diameter 19 mm, Overall Height 25 mm, Material Natural Rubber, Product Type Stopper, Color Black, Autoclavable Yes, Number of Holes 0, Standards Not Applicable, Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F), Resists Abrasion and Water, For Labware Type Erlenmeyer Flasks, Test Tubes, Liner Material Natural Rubber, Package Quantity 52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Finish Thompson DEFP003 40" EFP-40 Polypro Pump Tube with Stainless Steel Shaft (DEFP003)
- AMSCOPE 7X-45X LED Trinocular Zoom Stereo Microscope & 5MP Camera (SM-2T-LED-5m)
- DIGI-SENSE Temperature/RH Touch Screen Recorder wit (20250-40)
- UNITED SCIENTIFIC Aluminum Spring Scale, 5000G / 50N, Gold (SB5000-A)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK50 (00-1H)
- ZORO SELECT Stopper, 25mm, Black, PK16 (RST6A-H)
- ZORO SELECT Stopper, 25mm, Black, PK7 (RST10-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK10 (9-004)
- ZORO SELECT Stopper, 24mm, Black, PK90 (RST00-S)
- ZORO SELECT Stopper, 39mm, Rubber, Black (14-1H)
- TRICORBRAUN 28-350 Kerr Gold P/P Tamper Evident Closure, Linerless Ribbed Skirt, Smooth Top, Breakaway Band (006127)
- Zoro Select Lab Caps, Plugs & Dispensers