Shop All Caps
Zoro Select
Stopper, 19mm, Black, PK170
Mfr # RST000-S
Zoro # G4102052
product price: $6.99
/pk 170, $0.04/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F)
- Color Black
- Manufacturers Warranty Length 1 yr
- Neck Size 19 mm
- Screw Closure Size 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RST000-S
- Zoro # G4102052
- Country of Origin India
- Category Caps
Dimensions
Manufacturers Warranty Length | 1 yr |
Neck Size | 19 mm |
Screw Closure Size | 19mm |
Stopper Size | 000 |
Top Dia. | 13 mm |
Bottom Dia. | 8 mm |
Overall Height | 25 mm |
Top Diameter | 13 mm |
Bottom Diameter | 8 mm |
Details
Special Features | Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F) |
Color | Black |
Item | Stopper |
Material of Construction | Natural Rubber |
Liner Material | Natural Rubber |
Autoclavable | Yes |
Resists | Abrasion and Water |
Product Type | Stopper |
For Labware Type | Erlenmeyer Flasks, Test Tubes |
Material | Natural Rubber |
Description
Stopper, Stopper Size 000, Neck Size 19 mm, Screw Closure Size 19mm, Bottom Diameter 8 mm, Top Diameter 13 mm, Overall Height 25 mm, Material Natural Rubber, Product Type Stopper, Color Black, Autoclavable Yes, Number of Holes 0, Standards Not Applicable, Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F), Resists Abrasion and Water, For Labware Type Erlenmeyer Flasks, Test Tubes, Liner Material Natural Rubber, Package Quantity 170
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Buff, PK100 (864)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU4)
- OAKTON Ph Electrode, Double Junction, Refillable (35805-04)
- CHEMETRICS Dissolved Oxygen Test Kit, range 0-40 ppb (K-7540)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK65 (1-004)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK3 (13.5-1H)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK25 (2-1H)
- ZORO SELECT Stopper, 25mm, Black, PK6 (RST11-S)
- ZORO SELECT Stopper, 24mm, Black, PK52, Material of Construction: Natural Rubber (RST1-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK100 (00-004)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK40 (3-1H)
- Zoro Select Labware