Shop All Caps
Zoro Select
Stopper, 18mm, Rubber, Black, PK181
Mfr # 000-004
Zoro # G7587307
product price: $12.55
/pk 181, $0.07/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Dia. 12 mm
- Height 18 mm
- Bottom Dia. 9 mm
- Neck Size 18 mm
- Resists Abrasion and Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 000-004
- Zoro # G7587307
- Country of Origin China
- Category Caps
Dimensions
Top Dia. | 12 mm |
Height | 18 mm |
Bottom Dia. | 9 mm |
Neck Size | 18 mm |
Screw Closure Size | 18 mm |
Manufacturers Warranty Length | 1 yr |
Stopper Size | 0 |
Bottom Diameter | 9 mm |
Overall Height | 18 mm |
Top Diameter | 12 mm |
Details
Item | Stopper |
Resists | Abrasion and Water |
Material of Construction | Rubber |
Color | Black |
Liner Material | Rubber |
Autoclavable | No |
Product Type | Stopper |
For Labware Type | Bottles, Vials |
Material | EPDM Rubber |
Standards | ASTM D2000 |
Description
Stopper, Stopper Size 0, Neck Size 18 mm, Screw Closure Size 18 mm, Bottom Diameter 9 mm, Top Diameter 12 mm, Overall Height 18 mm, Material EPDM Rubber, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 0, Standards ASTM D2000, Special Features Not Applicable, Resists Abrasion and Water, For Labware Type Bottles, Vials, Liner Material Rubber, Package Quantity 181
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.7X Barlow Lens For SM Stereo Microscopes (48mm) (SM07-V203)
- VEE GEE Sibata Glass Beaker, 300mL, PK10 (10020-300A)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J910)
- VEE GEE Refractometer, 0 to 32 perc Brix (43001)
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-H)
- ZORO SELECT Stopper, 39mm, Rubber, Black (14-1H)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK12 (8-1H)
- ZORO SELECT Stopper, 25mm, Black, PK10 (RST8-S)
- ZORO SELECT Stopper, 25mm, Black, PK14 (RST7-S)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK7 (11-1H)
- ZORO SELECT Stopper, 39mm, Rubber, Black (15-004)
- Zoro Select Lab Caps, Plugs & Dispensers