Shop All EMT Supplies
Zoro Select
Stop Bleed Kit, Red, 7" H x 3-1/2" Depth
Mfr # 91059
Zoro # G9462910
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 5 in
- Number of Components 10
- Height 7 in
- People Served 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 91059
- Zoro # G9462910
- UPC # 92265910590
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 3 1/2 in |
Housing Width | 5 in |
Housing Depth | 3 1/2 in |
Housing Height | 7 in |
Description
Bleeding Control Kit, Product Type Bleeding Control Kit, Application Trauma Kit, Number of People Served 1, Number of Components 10, Number of Pockets 0, Adhesive Bandages Included Bandage, Wound Dressings Included Trauma Pad, Tourniquet, Trauma Dressing Wrap, Miscellaneous Kit Contents Included Marker, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Lowering Device Drape: Blue (5711110)
- FIRST AID ONLY First Aid Kit, 25-Person ANSI Compliant, Plastic (06090)
- GENUINE FIRST AID First Aid Kit, Nylon Case, 167 Components (9999-2203)
- MY MEDIC Ready Minor Bleed (MM-MED-PACK-SHAN-BLD-STPR-EA)
- ZORO SELECT Phlebotomy Positioning Block (PAWP161410)
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91061)
- ZORO SELECT CPR Faceshield, Universal, Bag, Clear (9999-1509)
- ZORO SELECT Scissors, 4-1/2 In. L, Angled (3JML9)
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91060)
- COMBAT APPLICATION TOURNIQUET Tourniquet, Blue, Nylon, 2-13/32" L (30-0033)
- UNIMED MIDWEST Tongue Depressor, NonSterile, 5.5In, PK500 (DNTD313311)
- Zoro Select EMT Supplies