Shop All Key Rings
Zoro Select
Stock Lanyard, Pink, 10 PK
Mfr # 25DU64
Zoro # G5346905
product price: $4.29
/pk 10, $0.43/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Color
- Height (In.) 18 in
- Height 18"
- Width (In.) 1/2 in
- Depth (In.) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25DU64
- Zoro # G5346905
- UPC # 190735036693
- Country of Origin China
- Category Key Rings
Dimensions
Height (In.) | 18 in |
Height | 18" |
Width (In.) | 1/2 in |
Depth (In.) | 1/8 in |
Details
Item | Stock Lanyard |
Type | Single Color |
Color | Pink |
Includes | (10) Badge Lanyards |
Accessory Type | Stock Lanyard |
Description
Stock Lanyard, Single Color, Height (In.) 18, Width (In.) 15/32, Depth (In.) 1/8, Color Pink, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 1 31/32 in W x 1 63/64 in H Satin Lift-Off Hinge (S-6173-2)
- WATTS BRASS & TUBULAR 8x8 Access Panel (APU9)
- AMEROCK Amerock BP55277BBR Blackrock 128mm Pull - Black Bronze (BP55277BBR)
- ZORO SELECT O-Ring, EPDM, Dash 222, 1-1/2, 1.762, PK25 (U38869.012.0150)
- ZORO SELECT Stock Lanyard, Blue, 10 PK (25DU63)
- ZORO SELECT Stock Lanyard, Light Blue, 10 PK (25DU66)
- ZORO SELECT Wrist Coil Key Ring, Black, 10 PK (25PA24)
- ZORO SELECT Quick Release Key Holder w/Split Ring (25PA26)
- ZORO SELECT Key Tag Numbered 1 to 40, Red, 40 PK (33J886)
- ZORO SELECT Blank Key Tag, Assorted (Blue, Red, Green, Yellow, Each 5Pcs), 20 PK (33J891)
- CAR DEALER DEPOT Genuine Versa-Tag Key Tags: Yellow Pk (412)
- Zoro Select Key Rings