Shop All Stir Bars & Rods
Zoro Select
Stirring Rods, Glass, 5 In, PK12
Mfr # GRPL05
Zoro # G3919946
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 in x 3mm
- Material Glass
- Coating Uncoated
- Shape Round
- Features Stirring Rods are Made of Soft Flint Glass, with Both Ends Fire-Polished and Rounded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GRPL05
- Zoro # G3919946
- Country of Origin India
- Category Stir Bars & Rods
Dimensions
Size | 5 in x 3mm |
Diameter - Metric | 3 mm |
Overall Length - Metric | 127 mm |
Details
Item | Stirring Rod |
Material | Glass |
Coating | Uncoated |
Shape | Round |
Features | Stirring Rods are Made of Soft Flint Glass, with Both Ends Fire-Polished and Rounded |
Color | Clear |
Product Type | Stirring Rod |
Autoclavable | Yes |
Description
Stirring Rod, Shape Round, Material Glass, Product Type Stirring Rod, Diameter - Metric 3 mm, Overall Length - Metric 127 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color Clear, Standards Not Applicable, Coating Uncoated, Features Stirring Rods are Made of Soft Flint Glass, with Both Ends Fire-Polished and Rounded, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Foam, Rigid Tip, PK100 (22CW68)
- ZORO SELECT Stopper, 25mm, Black, PK21 (RST5A-H)
- AMSCOPE One WF10X Microscope Eyepiece (23mm) (EP10X23-S)
- GENIE Large Ampule Tube Attachment (SI-0511)
- ZORO SELECT Glass Rod, 8 In, PK12 (GSR008)
- ZORO SELECT Stirring Rods, Glass, 10 In, PK12 (GSR010)
- ZORO SELECT Glass Stirring Rod, 10 In, PK12 (GRPL10)
- ZORO SELECT Policeman, Polypropylene, PK6 (F37739-0001)
- ZORO SELECT SPINBAR MAG SINK STRAINER GRN (F37787-0001)
- ZORO SELECT Glass Stirring Rod, 6 In, PK12 (GSR006)
- THERMO FISHER SCIENTIFIC Cimarec+ Ceramic Stirrer, 10.25 x 10.25 (S88850100)
- Zoro Select Lab Utensils