Shop All Stir Bars & Rods
Zoro Select
Stirring Rods, Glass, 10 In, PK12
Mfr # GSR010
Zoro # G4057557
product price: $4.69
/pk 12, $0.39/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 in x 6mm
- Material Glass
- Shape Round
- Color Clear
- Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GSR010
- Zoro # G4057557
- Country of Origin India
- Category Stir Bars & Rods
Dimensions
Size | 10 in x 6mm |
Overall Length - Metric | 254 mm |
Diameter - Metric | 6 mm |
Details
Item | Stirring Rod |
Material | Glass |
Shape | Round |
Color | Clear |
Coating | Uncoated |
Product Type | Stirring Rod |
Autoclavable | Yes |
Description
Stirring Rod, Shape Round, Material Glass, Product Type Stirring Rod, Diameter - Metric 6 mm, Overall Length - Metric 254 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color Clear, Standards Not Applicable, Coating Uncoated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Calibration Solution.EC, 447 uS/cm, 1 Pt (WD-00653-47)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- UNITED SCIENTIFIC Neoprene Stoppers, Solid, #5 1/2, PK 21 (NST5A-S)
- SPX Spring Discharge Valve (J039406)
- ZORO SELECT Glass Stirring Rod, 10 In, PK12 (GRPL10)
- ZORO SELECT Glass Rod, 8 In, PK12 (GSR008)
- ZORO SELECT Policeman, Polypropylene, PK6 (F37739-0001)
- ZORO SELECT Glass Stirring Rod, 6 In, PK12 (GSR006)
- ZORO SELECT SPINBAR MAG SINK STRAINER GRN (F37787-0001)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, PTFE, 1X5/16, PK6 (F37157-0010)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0078)
- Zoro Select Lab Utensils