Shop All Carton Staples
Zoro Select
Stick Carton Closing Staples, 7/8" Leg Length, 1-1/4" Crown, PK20000
Mfr # 400158
Zoro # G2736154
product price: $223.99
/pk 20000, $0.01/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr No. B561, B561PN, F561
- Leg Length 7/8"
- Crown Style C,32,561
- Crown Width 1-1/4"
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400158
- Zoro # G2736154
- Country of Origin Sweden
- Category Carton Staples
Dimensions
Leg Length | 7/8" |
Crown Width | 1-1/4" |
Details
Item | Carton Closing Staples |
For Use With | Mfr No. B561, B561PN, F561 |
Crown Style | C,32,561 |
Material | Copper |
Finish | Copper |
Color | Copper |
Compatible with Stapler Brand | Kihlberg |
Compatible with Stapler Model | Mfr No. B561, B561PN, F561 |
Sticks/Coils per Package | 500 |
Staples per Stick/Coil | 50 |
Staple Format | Stick |
Point Style | Chisel |
Staple Type | Stick |
Point Type | Chisel |
Description
Carton Closing Staple, Staple Format Stick, Crown Style C,32,561, Crown Width 1 1/4 in, Leg Length 7/8 in, Staples per Stick/Coil 50, Compatible with Stapler Brand Kihlberg, Sticks/Coils per Package 500, Compatible with Stapler Model B561, B561PN, F561, Finish Copper, Material Copper, Point Style Chisel, Package Quantity 20000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Hvy Dty Deal Envelopes (Deal Jackets) Plain, 9 3/8" X 11 3/4": Buff Pk (5521)
- S.P. RICHARDS CO Refill, Gel, Rt, Med, Bk, PK2 (77227)
- GHENT Fabric Bulletin Board 47-3/4x47-3/4" (IMM44ESPF93)
- PARTNERS BRAND Deluxe Heavy-Duty Strapping Cart, Black, 1/Each (SC61)
- ZORO SELECT Stick Carton Staples, 3/8" Leg Length, 7/16" Crown, PK100000 (4PMF9)
- ZORO SELECT Roll Carton Staples, 5/8" Leg Length, 1-1/4" Crown, PK24000 (4PMF2)
- ZORO SELECT Stick Carton Staples, 1/4" Leg Length, 3/8" Crown, PK100000 (4PMF6)
- ZORO SELECT Stick Carton Staples, 3/4" Leg Length, 1-3/8" Crown, PK25000 (4PME9)
- ZORO SELECT Carton Staples, Coil, 1-1/4x3/4 L, PK24000 (4PMF3)
- ZORO SELECT Carton Staples, Stick, 1-3/8x5/8 L, PK25000 (4PME8)
- ISM/CCC Roll Carton Closing Staples, 1/2" Leg Length, 1-11/32" Crown (1611-8091)
- Zoro Select Carton Staples & Staplers