Shop All Carton Staples
Zoro Select
Stick Carton Closing Staples, 5/8" Leg Length, 1-3/8" Crown, PK20000
Mfr # 400607
Zoro # G2736529
product price: $151.99
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr No. B560, B560PN, C560B, C560M, C560PN
- Leg Length 5/8"
- Crown Style A,35,560
- Crown Width 1-3/8"
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400607
- Zoro # G2736529
- Country of Origin Sweden
- Category Carton Staples
Dimensions
Leg Length | 5/8" |
Crown Width | 1-3/8" |
Details
Item | Carton Closing Staples |
For Use With | Mfr No. B560, B560PN, C560B, C560M, C560PN |
Crown Style | A,35,560 |
Material | Copper |
Finish | Copper |
Color | Copper |
Point Style | Chisel |
Compatible with Stapler Brand | Kihlberg |
Staples per Stick/Coil | 50 |
Sticks/Coils per Package | 400 |
Staple Format | Stick |
Compatible with Stapler Model | Mfr No. B560, B560PN, C560B, C560M, C560PN |
Point Type | Chisel |
Staple Type | Stick |
Description
Carton Closing Staple, Staple Format Stick, Crown Style A,35,560, Crown Width 1 3/8 in, Leg Length 5/8 in, Staples per Stick/Coil 50, Compatible with Stapler Brand Kihlberg, Sticks/Coils per Package 400, Compatible with Stapler Model B560, B560PN, C560B, C560M, C560PN, Finish Copper, Material Copper, Point Style Chisel, Package Quantity 20000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Fine 0.8 mm, Black Ink, Black Barrel, PK12 PK (2124515)
- MOOLAH 500 Count Preformed Nickel Coin Wrappers (72905500)
- 5S SUPPLIES Shipping and Receiving Board Aluminum Dry Erase 72in x 46in (SHIPRECEIVEBRD-7246-DRYERASE)
- ZORO SELECT Expandable File A-Z 8-1/2 x 14", Brown (R119ALHD)
- ZORO SELECT Carton Staples, Coil, 1-1/4x3/4 L, PK24000 (4PMF3)
- ZORO SELECT Stick Carton Staples, 3/4" Leg Length, 1-3/8" Crown, PK25000 (4PME9)
- ZORO SELECT Roll Carton Staples, 5/8" Leg Length, 1-1/4" Crown, PK24000 (4PMF2)
- ZORO SELECT Stick Carton Staples, 1/4" Leg Length, 3/8" Crown, PK100000 (4PMF6)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1611-5053)
- HILLMAN 122664 CD 1.5 Blued Fence Staples 1.25 in. - pack of 6 (5335849)
- WESTWARD Stick Carton Staples, 3/8" Leg Length, 1/2" Crown, PK25000 (4PMG6)
- Zoro Select Carton Staples & Staplers