Shop All Straight Flute Taps
Zoro Select
STI Plug Tap, M42x4.5, 1pcs.
Mfr # 86203
Zoro # G8716967
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Type Standard
- Thread Type Metric
- Includes Tap
- Application Thread Repair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 86203
- Zoro # G8716967
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Size | M42x4.5 |
Compatible External Thread Size | M42 |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Type | Standard |
Thread Type | Metric |
Includes | Tap |
Application | Thread Repair |
Material | HSS |
Number of Pieces | 1 |
Tap Style | Straight Flute |
System of Measurement | Metric |
Tool Type | STI Plug Tap |
Description
STI Plug Tap, Compatible External Thread Size M42, Material Steel, System of Measurement Metric, Tool Type STI Plug Tap, Includes Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 180 SBA)
- OSG Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312600901)
- BORA PORTAMATE 50" WTX Clamp Edge Saw Guide (545050)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Blue, 42" W x 19" D x 16"H (48ZC86)
- ZORO SELECT STI Plug Tap, 1-1/8-8, 1pcs. (86301)
- ZORO SELECT Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (16360)
- ZORO SELECT STI Plug Tap, M30x3.5, 1pcs. (86194)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 1/2-20 Nf (99512)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M22x15 Thread, Bottoming Chamfer, 4 Flutes, HSS, Brig (DWTB22X1.5)
- MASTERCOOL Tap Top Can R134A (85510)
- DRILL AMERICA 1-1/2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64123)
- Zoro Select Taps