Shop All Straight Flute Taps
Zoro Select
STI Plug Tap, M42x3.0, 1pcs.
Mfr # 86206
Zoro # G8716976
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size M42x3.0
- Type Standard
- Application Thread Repair
- Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 86206
- Zoro # G8716976
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Size | M42x3.0 |
Compatible External Thread Size | M42 |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Type | Standard |
Application | Thread Repair |
Material | HSS |
Number of Pieces | 1 |
Thread Type | Metric |
Includes | Tap |
Tap Style | Straight Flute |
System of Measurement | Metric |
Tool Type | STI Plug Tap |
Description
STI Plug Tap, Compatible External Thread Size M42, Material Steel, System of Measurement Metric, Tool Type STI Plug Tap, Includes Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN817.4-10-12-M16X1.5-C Indexing Plunger (817.4-10-12-M16X1.5-C)
- DEWALT 3/8" Titanium IR Drill Bit (DD5124)
- PRESA 3/8 in Drive Beam Style Torque Wrench, 0-80 ft.-lb. (PS00600)
- DAYTON Press, Arbor (3ZM98)
- ZORO SELECT STI Plug Tap, M30x3.5, 1pcs. (86194)
- ZORO SELECT Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (16360)
- ZORO SELECT STI Plug Tap, 1-1/8-8, 1pcs. (86301)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 16.0 x 2.0mm (97325)
- IRWIN Tap Plug 10-24Nc Carded (8028)
- QUALTECH Straight Flute Hand Tap, Special, Series DWT, Metric, M24x15 Thread, HSS, Bright, Right Hand Cutti (DWTSMT24X1.5)
- YMW TAPS AXE-HT TAP, HSS, TIN, D6 M12 X 1.5 (TS012O6LPVA)
- Zoro Select Taps