Shop All Straight Flute Taps
Zoro Select
STI Plug Tap, M36x4.0, 1pcs.
Mfr # 86201
Zoro # G8716951
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Application Thread Repair
- Type Standard
- Size M36x4.0
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 86201
- Zoro # G8716951
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Size | M36x4.0 |
Compatible External Thread Size | M36 |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Application | Thread Repair |
Type | Standard |
Thread Type | Metric |
Includes | Tap |
Number of Pieces | 1 |
Material | HSS |
Tap Style | Straight Flute |
Tool Type | STI Plug Tap |
System of Measurement | Metric |
Description
STI Plug Tap, Compatible External Thread Size M36, Material Steel, System of Measurement Metric, Tool Type STI Plug Tap, Includes Tap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 18mm Short Metric Combination (CMMT44119)
- PROTO Metric Plain Hex Key, 6 mm Tip Size, 6 in Long, 4 in Short (J46518)
- GREY PNEUMATIC Rivet Cutter 6-1/2" Long (CH816)
- KYOCERA Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432 CA530)
- ZORO SELECT STI Plug Tap, 1-1/8-8, 1pcs. (86301)
- ZORO SELECT STI Plug Tap, M30x3.5, 1pcs. (86194)
- ZORO SELECT Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (16360)
- IRWIN Tap Carded 6Mm-1Mm (8327)
- RUKO Hss 1/ 8"X27 Npt Single Cut Tap (231018NPT)
- KLEIN TOOLS Replacement Tap for Triple Taps Cat. No. 625-24 (626-24)
- IRWIN TAP PLUG 7/16""-14NC C (8139)
- Zoro Select Taps