Shop All Straight Flute Taps
Zoro Select
STI Plug Tap, M33x3.5, 1pcs.
Mfr # 86196
Zoro # G8716942
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size M33x3.5
- Type Standard
- Material HSS
- Includes Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 86196
- Zoro # G8716942
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Size | M33x3.5 |
Compatible External Thread Size | M33 |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Type | Standard |
Material | HSS |
Includes | Tap |
Number of Pieces | 1 |
Thread Type | Metric |
Application | Thread Repair |
Tap Style | Straight Flute |
Tool Type | STI Plug Tap |
System of Measurement | Metric |
Description
STI Plug Tap, Compatible External Thread Size M33, Material Steel, System of Measurement Metric, Tool Type STI Plug Tap, Includes Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2" NPT 4" OD HSS Round Adjustable Pipe Die (DWTH4-2NPT)
- SEGOMO TOOLS 1/2" Drive 72 Teeth Heavy Duty Reversible Extendable Ratchet (9015193A)
- WESTWARD Metal Cutting Snip, Right, 9 3/4 in, Steel (1UG17)
- MILESCRAFT Hinge Mate 150 for Creating 3" and 3.5" Hinge Mortises with Your Router (1222)
- ZORO SELECT STI Plug Tap, M30x3.5, 1pcs. (86194)
- ZORO SELECT STI Plug Tap, 1-1/8-8, 1pcs. (86301)
- ZORO SELECT Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (16360)
- YMW TAPS Carbide Hand Tap, AL-CT H3 8-32 B (384805)
- OSG Straight Flute Hand Tap, M12-1.50, Modified Bottoming, 5 Flutes, Metric Fine (8330117)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M30x2 Thread, Bottoming Chamfer, 4 Flutes, HSS, Bright (DWTB30X2)
- YMW TAPS Hand Tap, HSS, TICN, D4 M4 x 0.7 (TS4.0I4NEB5-TICN)
- Zoro Select Straight Flute Taps