Shop All Straight Flute Taps
Zoro Select
STI Plug Tap, M30x3.5, 1pcs.
Mfr # 86194
Zoro # G8716933
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Thread Type Metric
- Size M30x3.5
- Includes Tap
- Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 86194
- Zoro # G8716933
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Size | M30x3.5 |
Compatible External Thread Size | M30 |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Thread Type | Metric |
Includes | Tap |
Material | HSS |
Type | Standard |
Application | Thread Repair |
Number of Pieces | 1 |
Tap Style | Straight Flute |
Product Type | STI Plug Tap |
Tool Type | STI Plug Tap |
System of Measurement | Metric |
Description
STI Plug Tap, Compatible External Thread Size M30, Material Steel, System of Measurement Metric, Tool Type STI Plug Tap, Includes Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Impactech Torx 10 Pc Set (P150TCS10)
- SPEEDAIRE Air Gun, Short Leaver, 60" Extension Size (458J49)
- RIDGID 24 in. Steel Bolt Cutters (S24)
- OTC Universal Gland Nut Wrench (7463)
- ZORO SELECT STI Plug Tap, 1-1/8-8, 1pcs. (86301)
- ZORO SELECT Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (16360)
- IRWIN Tap Carded 10Mm-1.25Mm (8339)
- WALTER SURFACE TECHNOLOGIES 7/8 -14 Unf Sst Power Tap (03B644)
- OSG Straight Flute Hand Tap, 2"-8, Plug, 6 Flutes, UNF (1692200)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 5/16-18Nc Overall Length 1-5/8" (92051)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1-8 Nc (97121)
- Zoro Select Straight Flute Taps