Shop All Straight Flute Taps
Zoro Select
STI Plug Tap, M27x3.0, 1pcs.
Mfr # 86190
Zoro # G8716924
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Thread Type Metric
- Material HSS
- Type Standard
- Size M27x3.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 86190
- Zoro # G8716924
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Size | M27x3.0 |
Compatible External Thread Size | M27 |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Thread Type | Metric |
Material | HSS |
Type | Standard |
Includes | Tap |
Number of Pieces | 1 |
Application | Thread Repair |
Tap Style | Straight Flute |
System of Measurement | Metric |
Tool Type | STI Plug Tap |
Description
STI Plug Tap, Compatible External Thread Size M27, Material Steel, System of Measurement Metric, Tool Type STI Plug Tap, Includes Tap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIRCON MLTFNCT STUD FNDR 9V 3""D (63414)
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 - (230S5575)
- RIDGID Ridgid 632-73365 6' Outside Reading Fiberglass Folding Rule (632-73365)
- WRIGHT TOOL Click Torque Wrench 3/8" Drive (3478)
- ZORO SELECT STI Plug Tap, 1-1/8-8, 1pcs. (86301)
- ZORO SELECT STI Plug Tap, M30x3.5, 1pcs. (86194)
- ZORO SELECT Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (16360)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5)
- VIKING Straight Flute Tap, 1/2", 4 Flutes (87990)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- IRWIN TAP BOTTOM 6MM - 1.00 HCS (HN1827)
- Zoro Select Taps