Shop All Straight Flute Taps
Zoro Select
STI Plug Tap, M22x2.5, 1pcs.
Mfr # 86184
Zoro # G8716915
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Application Thread Repair
- Material HSS
- Thread Type Metric
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 86184
- Zoro # G8716915
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Size | M22x2.5 |
Compatible External Thread Size | M22 |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Application | Thread Repair |
Material | HSS |
Thread Type | Metric |
Type | Standard |
Includes | Tap |
Number of Pieces | 1 |
Tap Style | Straight Flute |
Product Type | STI Plug Tap |
System of Measurement | Metric |
Tool Type | STI Plug Tap |
Description
STI Plug Tap, Compatible External Thread Size M22, Material Steel, System of Measurement Metric, Tool Type STI Plug Tap, Includes Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, Water-Repellent Bag with Belt Loops, 7.5 x 7 x 3.5-Inch (5179)
- STARRETT Combination Square, 18 In, 2 Pc (C11H-18-4R)
- QUICKCABLE 22" Battery Cable Cutter, Shear Cut (4285-396-001)
- XTREME BLU-MOL 2-5/16" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5868B)
- ZORO SELECT STI Plug Tap, 1-1/8-8, 1pcs. (86301)
- ZORO SELECT STI Plug Tap, M30x3.5, 1pcs. (86194)
- ZORO SELECT Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (16360)
- OSG Straight Flute Hand Tap, 5/8"-24, Plug, 6 Flutes, UNEF (1681300)
- OSG Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC (3111408)
- YMW TAPS Hand Tap, HSS, TICN, D7 M48 x 1.5 (TS048O7NEBA-TICN)
- IRWIN TAP PLUG 1/2""-13NC C (8144)
- Zoro Select Straight Flute Taps