Shop All Straight Flute Taps
Zoro Select
STI Plug Tap, 2-8, 1pcs.
Mfr # 86308
Zoro # G8716906
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 2-8
- Thread Type 8 UN
- Type Standard
- Includes Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 86308
- Zoro # G8716906
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Size | 2-8 |
Compatible External Thread Size | 2"-8 |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Thread Type | 8 UN |
Type | Standard |
Includes | Tap |
Number of Pieces | 1 |
Application | Thread Repair |
Material | HSS |
Tap Style | Straight Flute |
Product Type | STI Plug Tap |
Compatible Thread Type | 8 UN |
System of Measurement | Inch |
Tool Type | STI Plug Tap |
Description
STI Plug Tap, Compatible External Thread Size 2 In.-8, Compatible Thread Type 8 UN, Material Steel, System of Measurement Inch, Tool Type STI Plug Tap, Includes Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT 1/2"DR 27mm 12PT (PO5427M)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 56 mm Size, Standard Socket, black oxide (848-56MM)
- SUPER TOOL Reduced Shank Counterbore, 29/32" D (52229)
- DEWALT Cordless Impact Driver, 1/4" Drive, 20.0 V (DCF845B)
- ZORO SELECT STI Plug Tap, 1-1/8-8, 1pcs. (86301)
- ZORO SELECT STI Plug Tap, M30x3.5, 1pcs. (86194)
- ZORO SELECT Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (16360)
- VERSADRIVE HMT ImpactaTap 3/8 in. x 18 NPT (308075-0030)
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 5811, Plug Chamfer, 4 Flutes, HSS, Black Oxide, (20N140CP)
- YMW TAPS Hand Tap, HSS, TIN, D5 M8 x 1.25, Tap Material: High Speed Steel (TS8.0N5NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D5 M42 x 1, Tap Material: High Speed Steel (TS042M5NEB5-TIN)
- Zoro Select Taps