Shop All Straight Flute Taps
Zoro Select
STI Plug Tap, 1-3/4-8, 1pcs.
Mfr # 86306
Zoro # G8716897
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Application Thread Repair
- Type Standard
- Includes Tap
- Size 1-3/4-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 86306
- Zoro # G8716897
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Size | 1-3/4-8 |
Compatible External Thread Size | 1 3/4"-8 |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Application | Thread Repair |
Type | Standard |
Includes | Tap |
Material | HSS |
Thread Type | 8 UN |
Number of Pieces | 1 |
Tap Style | Straight Flute |
Product Type | STI Plug Tap |
Tool Type | STI Plug Tap |
System of Measurement | Inch |
Compatible Thread Type | 8 UN |
Description
STI Plug Tap, Compatible External Thread Size 1 3/4 In.-8, Compatible Thread Type 8 UN, Material Steel, System of Measurement Inch, Tool Type STI Plug Tap, Includes Tap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. x 16 in. x 18 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7220)
- MITUTOYO Caliper Micrometer, Ratchet Thimble (345-350-30)
- KRAFT TOOL Swedish Stainless Steel Trowel, 14"x5 (PL574)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 5 mm Tip, 1 13/16 in L (54TM60)
- ZORO SELECT STI Plug Tap, 1-1/8-8, 1pcs. (86301)
- ZORO SELECT Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (16360)
- ZORO SELECT STI Plug Tap, M30x3.5, 1pcs. (86194)
- HANSON Bottom, 6, 48 NS, HCS Tap, Bulk (1221)
- YMW TAPS Carbide Hand Tap, CI-CT H5 1/2-13 B (383877)
- IRWIN Hanson High Carbon Steel SAE Fraction Tap 3/8 in.-16NC 1 pc (1434ZR)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 16.0 x 2.0mm (97325)
- Zoro Select Straight Flute Taps