Shop All Straight Flute Taps
Zoro Select
STI Plug Tap, 1-1/8-8, 1pcs.
Mfr # 86301
Zoro # G8716863
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Thread Type 8 UN
- Material HSS
- Application Thread Repair
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 86301
- Zoro # G8716863
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Size | 1-1/8-8 |
Compatible External Thread Size | 1 1/8"-8 |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Thread Type | 8 UN |
Material | HSS |
Application | Thread Repair |
Type | Standard |
Number of Pieces | 1 |
Includes | Tap |
Tap Style | Straight Flute |
Product Type | STI Plug Tap |
Compatible Thread Type | 8 UN |
Tool Type | STI Plug Tap |
System of Measurement | Inch |
Description
STI Plug Tap, Compatible External Thread Size 1 1/8 In.-8, Compatible Thread Type 8 UN, Material Steel, System of Measurement Inch, Tool Type STI Plug Tap, Includes Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #1-1/2 Adjustable Tap & Reamer Wrench For 1/16 To 1/2" Taps (3900-0210)
- OSG HSS End Mill, 13/16in.dia., 1-1/2in.Cut L (5732700)
- ZORO SELECT Head Set, 1/4-20 Float, 2.5in, FLEX-5P/S (FL5-HS-2520R)
- SUPERCUT 135-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (252859)
- ZORO SELECT Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (16360)
- ZORO SELECT STI Plug Tap, M30x3.5, 1pcs. (86194)
- IRWIN TR-73 - For Taps No. 0 to 1/4IN -Carded (12073)
- IRWIN Tap Carded 12Mm-1.25Mm (8342ZR)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/2"-12, Plug, 6 Flutes, UNF (308820)
- EAZYPOWER 1-1/8-12 Nf Plug Tap (82544)
- KLEIN TOOLS 6-in-1 Tapping Tool, Cusion Grip (626)
- Zoro Select Taps