Shop All Straight Flute Taps
Zoro Select
STI Plug Tap, 1-1/4-8, 1pcs.
Mfr # 86302
Zoro # G8716872
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Thread Type 8 UN
- Material HSS
- Size 1-1/4-8
- Includes Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 86302
- Zoro # G8716872
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Size | 1-1/4-8 |
Compatible External Thread Size | 1 1/4"-8 |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Thread Type | 8 UN |
Material | HSS |
Includes | Tap |
Application | Thread Repair |
Number of Pieces | 1 |
Type | Standard |
Tap Style | Straight Flute |
Product Type | STI Plug Tap |
Tool Type | STI Plug Tap |
System of Measurement | Inch |
Compatible Thread Type | 8 UN |
Description
STI Plug Tap, Compatible External Thread Size 1 1/4 In.-8, Compatible Thread Type 8 UN, Material Steel, System of Measurement Inch, Tool Type STI Plug Tap, Includes Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Countersink, 3/8"-1-9/16", 3/4" Arbor for mag drills (SCE.40)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-5-0 (2923A-10)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101)
- DEWALT 2-1/8" Heavy-Duty Self-Feed Bit (DW1637)
- ZORO SELECT Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (16360)
- ZORO SELECT STI Plug Tap, 1-1/8-8, 1pcs. (86301)
- ZORO SELECT STI Plug Tap, M30x3.5, 1pcs. (86194)
- YMW TAPS Hand Tap, HSS, TIN, D6 M25 x 1.5 (TS025O6NEBA-TIN)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 10.0x1.25mm (97316)
- VERSADRIVE HMT ImpactaTap 3/8 in. x 18 NPT (308075-0030)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 5.0x0.80mm (97308)
- Zoro Select Taps