Shop All Straight Flute Taps
Zoro Select
STI Plug Tap, 1-1/2-8, 1pcs.
Mfr # 86304
Zoro # G8716881
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 1-1/2-8
- Number of Pieces 1
- Type Standard
- Thread Type 8 UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 86304
- Zoro # G8716881
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Size | 1-1/2-8 |
Compatible External Thread Size | 1 1/2"-8 |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Number of Pieces | 1 |
Type | Standard |
Thread Type | 8 UN |
Includes | Tap |
Application | Thread Repair |
Material | HSS |
Tap Style | Straight Flute |
Product Type | STI Plug Tap |
Compatible Thread Type | 8 UN |
Tool Type | STI Plug Tap |
System of Measurement | Inch |
Description
STI Plug Tap, Compatible External Thread Size 1 1/2 In.-8, Compatible Thread Type 8 UN, Material Steel, System of Measurement Inch, Tool Type STI Plug Tap, Includes Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Scraper, Stiff, 1-1/2", SS (DW025)
- TECHNIKS Spring Collet, TG75, 3/8 in. (04008-3/8)
- MILWAUKEE TOOL Track Saw Blade, 0.087" Thick, Round Arbor (48-40-0643)
- CLEVELAND Screw Extractor 192 Cleveland #12 (Drill Size 1-15/16") (C53662)
- ZORO SELECT STI Plug Tap, M30x3.5, 1pcs. (86194)
- ZORO SELECT STI Plug Tap, 1-1/8-8, 1pcs. (86301)
- ZORO SELECT Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (16360)
- YMW TAPS Hand Tap, HSS, TIN, D5 M8 x 1 (TS8.0M5NEB5-TIN)
- STANLEY 9/16-18 Taper Tap (1349)
- TOOLMEX M6.0 x 1.0 D5 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes (5-775-093)
- OSG Straight Flute Hand Tap, M6-1.00, Modified Bottoming, 5 Flutes, Metric Coarse (8330073)
- Zoro Select Straight Flute Taps